5133543 - 1G PVC FS Box W/ (1) 3/4" Hole

PVC & Accessories

  • $18.13 (Each)
  • $18.13 (Each)

  • $181.30 (Per 10)

  • $1,812.97 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
5133543
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133543
Description
1G PVC FS Box W/ (1) 3/4" Hole
1-Gang 1IN. Exposed Boxes Type FSS
Slang Terms

Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes
Classification
FS Boxes and Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
088700066670 / 00088700567924
Weight per unit
0.347 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.13 (Each)
Carton
$181.30 (Per 10)
Resources
Images
 
 
5133543 - Large Image
 
5133543 - Small Image
Attachments
 
 
5133543 - Specification Sheet
Other Links
 
 
5133543 - Other
 
5133543 - Other
 
5133543 - Other
Descriptions
Description
1G PVC FS BOX W/ (1) 3/4" HOLE
Features
CANTEX 5133543 is a 1-Gang 1in. Exposed Boxes Type FSS designed for use in indoor and outdoor locations where the box is exposed and subject to environmental conditions
extra long description
CTX 5133543 1 UL FSS BOXES
Product Type
1 Ul FSS Boxes
Long Description
1-Gang 1in. Exposed Boxes Type FSS
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133543
GTIN
00088700567924
UPC
088700066670
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Trade Size
Trade Size
1
Packaging
Weight per each
0.347
Carton
10
You must have an account to view stock levels
These alternate items can be purchased instead of 5133543.
Jump To:

Cross Referenced

These items are similar to 5133543 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133543 Cantex 00088700567924
E982FF Thomas & Betts n/a
E982FFN Thomas & Betts 00034481049111
1296 Topaz 00751338232952
FSS100 Eaton Crouse-Hinds 00662277025669

* All prices subject to change.