5133381 - 2G PVC FS Box W/ (1) 3/4" Hole

PVC & Accessories

  • $25.29 (Each)
  • $25.29 (Each)

  • $126.44 (Per 5)

  • $2,528.83 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
5133381
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133381
Description
2G PVC FS Box W/ (1) 3/4" Hole
Exposed Box, 3/4 In Trade Size, Type Fse Conduit Form, 37.3 Cu.In Capacity, Gray, 4.563 In Length, 4.563 In Width, 2.375 In Height, 2 Gang, Surface Mount
Slang Terms

Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes
Classification
FS Boxes and Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
088700011304 / 00088700011014
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.29 (Each)
Carton
$126.44 (Per 5)
Resources
Images
 
 
5133381 - Large Image
 
5133381 - Large Image
 
5133381 - Small Image
Attachments
 
 
5133381 - Specification Sheet
Other Links
 
 
5133381 - Other
 
5133381 - Other
 
5133381 - Other
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
2.375 in
Length
4.563 in
Width
4.563 in
Descriptions
Description
2G PVC FS BOX W/ (1) 3/4" HOLE
Product Type
Exposed Box
Long Description
Exposed Box, 3/4 in Trade Size, Type FSE Conduit Form, 37.3 cu.in Capacity, Gray, 4.563 in Length, 4.563 in Width, 2.375 in Height, 2 Gang, Surface Mount
Special Features
Durable Non-Conductive PVC Will Not Rust or Corrode
Features
CANTEX 5133381 is a 2-Gang 3/4in. Exposed Boxes Type FSE designed for use in indoor and outdoor locations where the box is exposed and subject to environmental conditions.
Short Description
Exposed Box, Gray, PVC, 3/4 in, Type FSE, 37.3 cu.in,
extra long description
CTX 5133381 3/4 UL FSE - 2 GANG
Additional Information
Conduit Form Type
Type FSE
for use with
Conduit Termination
Mounting Type
Surface Mount
Standards Met
Ul Listed
package quantity
5 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133381
GTIN
00088700011014
UPC
088700011304
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Trade Size
Trade Size
3/4 in
Packaging
Weight per each
0.8
Carton
5
Uses, Certifications, and Standards
Capacity
37.3 cu.in
Application
Switch/Outlet Box Listed for Marine Use
You must have an account to view stock levels
These alternate items can be purchased instead of 5133381.
Jump To:

Cross Referenced

These items are similar to 5133381 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133381 Cantex 00088700011014
E9802E Thomas & Betts 00034481084051
1286 Topaz 00751338232853
FSE752 Eaton Crouse-Hinds 00662277025560
278082 IPEX n/a

* All prices subject to change.