5133185 - 2" PVC Meter Offset

PVC & Accessories

  • $14.60 (Each)
  • $14.60 (Each)

  • $116.84 (Per 8)

  • $1,460.48 (Per 100)
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
5133185
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133185
Description
2" PVC Meter Offset
Meter Offset, 2 In Trade Size, 2.188 In Outside Diameter, 2 In;2.375 In Inside, 3-1/2 In Length, Gray, 0.229 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700063365 / 00088700567573
Weight per unit
0.229 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.60 (Each)
Carton
$116.84 (Per 8)
Resources
Images
 
 
5133185 - Small Image
 
5133185 - Large Image
 
5133185 - Large Image
Attachments
 
 
5133185 - Specification Sheet
Other Links
 
 
5133185 - Other
 
5133185 - Other
 
5133185 - Other
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
3-1/2 in
Descriptions
Product Type
Meter Offset
Long Description
Meter Offset, 2 in Trade Size, 2.188 in Outside Diameter, 2 in;2.375 in Inside, 3-1/2 in Length, Gray, 0.229 lb/EA
Features
CANTEX 5133185 is a 2 in. Meter Offset which is used to connect a conduit to a meter box.
Short Description
Meter Offset, 2 in, Gray, PVC
Special Features
One Female Threaded End and One Solvent Weld Bell End
extra long description
CTX 5133185 2 METER OFFSET
Description
2" PVC METER OFFSET
Additional Information
outside diameter
2.188 in
Inside Diameter
2 in;2.375 in
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Made in USA
yes
Standards Met
UL Listed;CSA Certified;NEMA TC-3 Compliant
package quantity
8 CT
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133185
GTIN
00088700567573
UPC
088700063365
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
2
Packaging
Weight
0.229 lb/EA
Weight per each
0.229
Carton
8
Uses, Certifications, and Standards
Application
Used to Compensate for Centerline Differences
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5133185.
Jump To:

Similar Items

Similar items are close alternatives to 5133185, though they may not be 100% alike.

2" PVC Offset
  • Our Part #: 078352
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
078352 - Multifittings/Kraloy

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to 5133185 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133185 Cantex 00088700567573
61720200 JM Eagle 00098179205197
PMO-200 Madison Electric 00784297761324
E995J Thomas & Betts 00034481066361
1096 Topaz 00751338231177
59194 Certaineed n/a
78352 Multi Fittings Corp n/a
MO35 Multi Fittings Corp n/a
ME995J Picoma Industries n/a

* All prices subject to change.

Begin Live Chat