5121057 - 1-1/2" SCH80 90D PVC Elbow

PVC & Accessories

  • $14.30 (Each)
  • $14.30 (Each)

  • $428.97 (Per 30)

  • $1,429.91 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
5121057
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121057
Description
1-1/2" SCH80 90D PVC Elbow
1-1/2 In. X 90-Degree Plain End Schedule 80 Standard Radius Elbow
Slang Terms

Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700063259 / 00088700567528
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.30 (Each)
Carton
$428.97 (Per 30)
Resources
Images
 
 
5121057 - Large Image
 
5121057 - Small Image
Attachments
 
 
5121057 - Specification Sheet
Other Links
 
 
5121057 - Other
 
5121057 - Other
 
5121057 - Other
Descriptions
Product Type
1 1/2 UL80 90 BND STD R
extra long description
CTX 5121057 1 1/2 UL80 90 BND STD R
Features
CANTEX 5121057 is a 1-1/2 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
Description
1-1/2" SCH80 90D PVC ELBOW
Long Description
1-1/2 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121057
GTIN
00088700567528
UPC
088700063259
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight per each
0.05
Carton
30
You must have an account to view stock levels
These alternate items can be purchased instead of 5121057.
Jump To:

Cross Referenced

These items are similar to 5121057 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59016 Allied Tube & Conduit n/a
5121057 Cantex 00088700567528
72900150 JM Eagle 00098179212430
78624 Multi Fittings Corp n/a
UB9AH Thomas & Betts 00034481063254
59016 Certaineed n/a
MUB9AH Picoma Industries n/a

* All prices subject to change.