5121016 - 2-1/2" SCH80 90D 36"R PVC Elbow

PVC & Accessories

  • $61.37 (Each)
  • $61.37 (Each)
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
5121016
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121016
Description
2-1/2" SCH80 90D 36"R PVC Elbow
90° Elbow, 2-1/2 In Trade Size, 56.500 In Length, 2.875 In Outside Diameter, 2.250 In Inside, 36 In Bend Radius, 90 ° Bend Angle, Gray, 0.276 In Wall Thickness, 7.1 LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700020863 / 00088700013087
Weight per unit
7.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.37 (Each)
Resources
Images
 
 
5121016 - Small Image
 
5121016 - Large Image
Attachments
 
 
5121016 - Specification Sheet
Other Links
 
 
5121016 - Other
 
5121016 - Other
 
5121016 - Other
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
56.500 in
Descriptions
Description
2-1/2" SCH80 90D 36"R PVC ELBOW
Product Type
90° Elbow
Long Description
90° Elbow, 2-1/2 in Trade Size, 56.500 in Length, 2.875 in Outside Diameter, 2.250 in Inside, 36 in Bend Radius, 90 ° Bend Angle, Gray, 0.276 in Wall Thickness, 7.1 lb
Features
CANTEX 5121016 is a 2-1/2 in. x 90-Degree x 36 in. Radius Plain End Schedule 80 Special Radius Elbow used to change the direction of a conduit run by 90-Degree.
Short Description
2-1/2 in. x 90-Degree x 36 in. Radius Plain End Schedule 80 Special Radius Elbow
Special Features
Plain End Connection;Schedule 80 Extra Heavy Wall Nonmetallic
extra long description
CTX 5121016 2 1/2 UL80 90 BND 36"R
Additional Information
for use with
Ground/Buried
Standards Met
ETL Listed Conforms to UL 651 and NEMA TC-3
package quantity
70 PL
Made in USA
yes
Inside Diameter
2.250 in
Bend Radius
36 in
Bend Angle
90 °
Color/Finish
Gray
Wall Thickness
0.276 in
outside diameter
2.875 in
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121016
GTIN
00088700013087
UPC
088700020863
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
7.1 lb
Weight per each
7.12
Carton
1
Uses, Certifications, and Standards
Application
90°Change in Direction of a Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5121016.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5121016.

2-1/2" SCH80 90D 36"R PVC Elbow
  • Our Part #: 068776
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5121016
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 90 ($5,523.30) ·
068776 - Multifittings/Kraloy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$61.37

Each

QTY:
Each
Add
2-1/2 In. X 90-Degree X 36 In. Radius Plain End Schedule 80 Special Radius Elbow
  • Our Part #: 80212ELL9036
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5121016
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($61.37) ·
80212ELL9036 - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$61.37

Each

QTY:
Each
Add
Schedule 80 Elbow, Size 2-1/2 Inches, Bend Radius 36 Inches, Bend Angle 90 Degre...
  • Our Part #: UB9FK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: UB9FK
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($61.37) ·
UB9FK - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$61.37

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5121016 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5121016 Cantex 00088700013087
UB9FK Thomas & Betts 00034481191209

* All prices subject to change.

Begin Live Chat