5121005 - 1" SCH80 45D PVC Elbow

PVC & Accessories

  • $6.64 (Each)
  • $6.64 (Each)

  • $132.73 (Per 20)

  • $663.64 (Per 100)
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
5121005
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121005
Description
1" SCH80 45D PVC Elbow
1 In. X 45-Degree Plain End Schedule 80 Standard Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700010123 / 00088700063433
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.64 (Each)
Carton
$132.73 (Per 20)
Resources
Images
 
 
5121005 - Large Image
 
5121005 - Small Image
Attachments
 
 
5121005 - Specification Sheet
Other Links
 
 
5121005 - Other
 
5121005 - Other
 
5121005 - Other
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
1 UL80 45 BND STD R
Description
1" SCH80 45D PVC ELBOW
Features
CANTEX 5121005 is a 1 in. x 45-Degree Plain End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 45-Degree
extra long description
CTX 5121005 1 UL80 45 BND STD R
Long Description
1 in. x 45-Degree Plain End Schedule 80 Standard Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121005
GTIN
00088700063433
UPC
088700010123
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight per each
0.3
Carton
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5121005.
Jump To:

Cross Referenced

These items are similar to 5121005 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59002 Allied Tube & Conduit 00091111044441
5121005 Cantex 00088700063433
72450100 JM Eagle 00098179211891
78633 Multi Fittings Corp n/a
UB7AF Thomas & Betts n/a
59002 Certaineed n/a
MUB7AF Picoma Industries n/a

* All prices subject to change.

Begin Live Chat