3ELL9024 - 3" SCH40 90D 24"R PVC Elbow

PVC & Accessories

  • $34.96 (Each)
  • $34.96 (Each)
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
3ELL9024
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133837
Description
3" SCH40 90D 24"R PVC Elbow
3 In. X 90-Degree X 24 In. Radius Plain End Schedule 40 Special Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700012646 / 00088700014541
Weight per unit
5.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.96 (Each)
Resources
Images
 
 
3ELL9024 - Small Image
 
3ELL9024 - Large Image
Attachments
 
 
3ELL9024 - Specification Sheet
Other Links
 
 
3ELL9024 - Other
 
3ELL9024 - Other
 
3ELL9024 - Other
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
CANTEX 5133837 is a 3 in. x 90-Degree x 24 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
extra long description
CTX 5133837 3 UL40 90 BND 24"R
Description
3" SCH40 90D 24"R PVC ELBOW
Product Type
3 UL40 90 BND 24"R
Long Description
3 in. x 90-Degree x 24 in. Radius Plain End Schedule 40 Special Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133837
GTIN
00088700014541
UPC
088700012646
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight per each
5.96
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 3ELL9024.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 3ELL9024.

90° Elbow, 3 In Trade Size, 37.75 In Length, 3.5 In Outside Diameter, 3.008 In I...
  • Our Part #: 5133837
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5133837
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($34.96) ·
5133837 - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.96

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 3ELL9024 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133837 Cantex 00088700014541
PVC-3009024 Madison Electric 00784297804878
UA9DL Thomas & Betts 00034481227380
1438 Topaz 00751338500624
EL39024NM Eaton Crouse-Hinds n/a

* All prices subject to change.

Begin Live Chat