3ELL30 - 3" SCH40 30D PVC Elbow

Cantex Inc.

  • $21.24 (Each)
  • $21.24 (Each)

  • $169.92 (Per 8)

  • $2,124.05 (Per 100)

In-Stock: 16 available locally (Ft. Worth, TX) ( change location)
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
3ELL30
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5133750
Description
3" SCH40 30D PVC Elbow
Cantex 5133750 Is A 3 In. X 30-Degree Plain End Schedule 40 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 30-Degree
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Sch 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700518193 / 00088700518193
Weight per unit
1.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.24 (Each)
Carton
$169.92 (Per 8)
Stock Availability
Ft. Worth
16 (Check another store)
DFW RDC
24
All Stores
216
Resources
Images
 
 
3ELL30 - Small Image
 
3ELL30 - Large Image
Attachments
 
 
3ELL30 - Specification Sheet
Other Links
 
 
3ELL30 - Other
 
3ELL30 - Other
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
3 in. x 30-Degree Plain End Schedule 40 Standard Radius Elbow
Descriptions
Description
3" SCH40 30D PVC ELBOW
Extra Long Description
CTX 5133750 3 UL40 30 BND STD R
Features
CANTEX 5133750 is a 3 in. x 30-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 30-Degree
Long Description
CANTEX 5133750 is a 3 in. x 30-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 30-Degree
Product Type
3 UL40 30 BND STD R
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133750
GTIN
00088700518193
UPC
088700518193
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
3 in. x 30-Degree Plain End Schedule 40 Standard Radius Elbow
Trade Size
Trade Size
3
Packaging
Weight per each
1.76
Carton
8
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 3ELL30.
Jump To:

Similar Items

Similar items are close alternatives to 3ELL30, though they may not be 100% alike.

Cross Referenced

These items are similar to 3ELL30 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59568 Allied Tube & Conduit 00091111041297
5133750 Cantex 00088700518193
PVC-30030 Madison Electric 00784297001239
78571 Multi Fittings Corp n/a
UA6AL Thomas & Betts 00034481060888
1268 Topaz 00751338231955

* All prices subject to change.

Begin Live Chat