80PVC6 - SCH 80 6" 10' PVC Conduit

Heritage Plastics

  • $140.56 (Per 10 Feet)
  • $14.06 (Per Foot)

  • $140.56 (Per 10 Feet)

  • $1,405.65 (Per 100 Feet)

  • $3,654.69 (Per 260 Feet)

In-Stock: 4,410 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
80PVC6
Manufacturer
Heritage Plastics
Manufacturer's Part Number
A53GA12
Description
SCH 80 6" 10' PVC Conduit
6 In X 10 FT PVC Schedule 80 Conduit, Belled End
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
091111093241 / 0091111093241 / 00091111093241
Weight per unit
5.464 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$14.06 (Per Foot)
Carton
$140.56 (Per 10 Feet)
Standard Packaging
$3,654.69 (Per 260 Feet)
Stock Availability
Sulphur Springs
0 Feet (Find nearest stock)
Tyler
0 Feet
All Stores
4,410 Feet
Resources
Images
 
 
80PVC6 - Small Image
 
80PVC6 - Large Image
 
80PVC6 - Small Image
 
80PVC6 - Large Image
Attachments
 
 
80PVC6 - Specification Sheet
Other Links
 
 
80PVC6 - Other
 
80PVC6 - Other
 
80PVC6 - Other
 
80PVC6 - Other
Brochures
 
 
80PVC6 - Brochure
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
6.625
Length
120
Width
6.625
Descriptions
Description
SCH 80 6" 10' PVC CONDUIT
Extra Long Description
AL-TUBE 9324 PVC SCH80 6 x 10 UL BE
Features
Atkore provides the full range of PVC electrical conduit in diameters 1/2" through 8".
Long Description
6 in x 10 ft PVC Schedule 80 Conduit, Belled End
Product Type
PVC SCH80 6 X 10 Ul Be
Short Description
PVC SCH80 6 x 10 UL BE
Additional Information
Outside Diameter
6.625
Manufacturer Information
Brand
ATKORE - ALLIED TUBE & CONDUIT
Manufacturers Part Number
A53GA12
GTIN
00091111093241
UPC
091111093241
Taxonomies, Classifications, and Categories
Category Description
PVC Conduit, Pipe, Fittings, & Boxes
Type
PVC - Sch 40/80
Trade Size
Trade Size
6
Availability
Minimum Qty
10
Packaging
Weight
5.9544
Weight per foot
5.464
Carton
10
Package
260
Uses, Certifications, and Standards
Standard
UL651
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,410 Feet

Location search:

Greater Tyler Area

Location Stock Available

M-Z

Location Stock Available
Palestine
10 View Store

* All prices subject to change.

Begin Live Chat