80PVC212 - SCH 80 2-1/2" 10' PVC Conduit

Heritage Plastics

  • $32.80 (Per 10 Feet)
  • $3.28 (Per Foot)

  • $32.80 (Per 10 Feet)

  • $328.02 (Per 100 Feet)

  • $3,050.59 (Per 930 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
80PVC212
Manufacturer
Heritage Plastics
Manufacturer's Part Number
A53CE12
Description
SCH 80 2-1/2" 10' PVC Conduit
PVC Conduit, Underground or Aboveground Application, Gray Color, 2.250 In Conduit Inner Diameter, 2.875 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 930 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 2-1/2 In Trade Size, 0.276 In Wall Thickness, 1.463 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
091111093104 / 0091111093104 / 00091111093104
Weight per unit
1.463 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$3.28 (Per Foot)
Carton
$32.80 (Per 10 Feet)
Standard Packaging
$3,050.59 (Per 930 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
37,710 Feet
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
80PVC212 - Large Image
 
80PVC212 - Small Image
 
80PVC212 - Large Image
Other Links
 
 
80PVC212 - Other
 
80PVC212 - Other
 
80PVC212 - Other
 
80PVC212 - Other
Attachments
 
 
80PVC212 - Specification Sheet
Brochures
 
 
80PVC212 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 37,710 Feet

Location search:

* All prices subject to change.

Begin Live Chat