T130 - VDV Mapmaster

Platinum Tools

  • $213.99 (Each)
  • $213.99 (Each)

In-Stock: 0 available locally (McKinney, TX) (change location)
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
T130
Manufacturer
Platinum Tools
Manufacturer's Part Number
T130
Description
VDV Mapmaster
The VDV Mapmaster 3.0 Combines Continuity Testing, Mapping, Generating Tones and Length Measurement Functions Into A Single Easy-to-Use Unit For Installation, Troubleshooting, and Maintenance For Telco, Network, or Coax Cable. The Back-Lit Display, Glow-In-The Dark Keypad and A Built-In Flashlight Helps You to Work In The Dark. Whether Your Jobs Are Commercial or Residential, The Versatility and Added Features Of The VDV Mapmaster 3.0 Makes It A Best Value Cable Verifier For The Professional Installer!
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/EAN/GTIN
849160008750 / 8491600087508 / 00849160008750
Weight per unit
0.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$213.99 (Each)
Stock Availability
McKinney
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
T130 - Small Image
 
T130 - Large Image
 
T130 - Large Image
 
T130 - Large Image
 
T130 - Large Image
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
VDV Mapmaster 3.0 Cable Tester. Box.
Description
VDV MAPMASTER
Features
The VDV MapMaster 3.0 combines continuity testing, mapping, generating tones and length measurement functions into a single easy-to-use unit for installation, troubleshooting, and maintenance for telco, network, or coax cable. The back-lit display, glow-in-the dark keypad and a built-in flashlight helps you to work in the dark. Whether your jobs are commercial or residential, the versatility and added features of the VDV MapMaster 3.0 makes it a best value cable verifier for the professional installer!
extra long description
PLATINUM T130 VDV MapMaster 3.0 Cab
Special Features
Tests to T568A/B wiremap configuration: shorts, opens, miswires, reverses and split pairs. Single-ended Testing for Shorts & Split Pairs. Measures Length in Feet/Meters. Identifies cable location on active ports using flashing Port Link Light. Easy to read, backlit LCD screen with large icons, glow-in-thedark keypad and built-in LED flashlight for use in dark areas. Identify up to 20 network or coax cable runs at a time. Audible Tone Generator, 4 selectable cadences.
Long Description
The VDV MapMaster 3.0 combines continuity testing, mapping, generating tones and length measurement functions into a single easy-to-use unit for installation, troubleshooting, and maintenance for telco, network, or coax cable. The back-lit display, glow-in-the dark keypad and a built-in flashlight helps you to work in the dark. Whether your jobs are commercial or residential, the versatility and added features of the VDV MapMaster 3.0 makes it a best value cable verifier for the professional installer!
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
Platinum Tools
Manufacturers Part Number
T130
GTIN
00849160008750
UPC
849160008750
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Testers
Packaging
Weight per each
0.98
Carton
1
Uses, Certifications, and Standards
Application
Cable Installation
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area