15003C - 10/20 Wire Stripper Prostrip

Platinum Tools

  • $15.08 (Each)
  • $15.08 (Each)

  • $60.32 (Per 4)
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
15003C
Manufacturer
Platinum Tools
Manufacturer's Part Number
15003C
Description
10/20 Wire Stripper Prostrip
Prostrip 20 Wire Stripper
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111510 - Stripping tools
UPC/EAN/GTIN
849160002192 / 8491600021922 / 00849160002192
Weight per unit
0.3756 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.08 (Each)
Standard Packaging
$60.32 (Per 4)
Resources
Images
 
 
15003C - Small Image
 
15003C - Large Image
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
10/20 WIRE STRIPPER PROSTRIP
Product Type
Prostrip 20 Wire Stripper
extra long description
PLATINUM 15003C ProStrip 20 Wire St
Features
Designed to meet the demanding expectations of professionals. These wire strippers deliver performance, comfort and consistent, reliable results. The tools can be used left or right handed - wire sizes are marked on both sides. Ergonomically designed handles require less hand force. The curved cutting blades ensure cleaner, precise cuts. Color-coded for quick identification., 849160002192
Long Description
ProStrip 20 Wire Stripper
Special Features
Precision-ground strip nest; Cut and chase threads on 16/32 & 8/32 bolts; Serrated plier nose for gripping, pulling and twisting; Holes in jaw for looping wire; Hardened to HRC45; Rust resistant black oxide finish.
Manufacturer Information
Brand
Platinum Tools
Manufacturers Part Number
15003C
GTIN
00849160002192
UPC
849160002192
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Wire Strippers
Packaging
Weight per each
0.3756
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Cable Installation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 15003C.
Jump To:

Similar Items

Similar items are close alternatives to 15003C, though they may not be 100% alike.

ProStrip 16/30 Wire Stripper
  • MFR Part #: 15005C
  • GTIN: 00849160002208
  • Manufacturer: Platinum Tools

* All prices subject to change.

Begin Live Chat