10517C - 5" Electrician'S Scissors

Platinum Tools

  • $25.28 (Each)
  • $25.28 (Each)

  • $101.12 (Per 4)
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
10517C
Manufacturer
Platinum Tools
Manufacturer's Part Number
10517C
Description
5" Electrician'S Scissors
Electrician'S Scissor, Datacom;Electrical;Security;Telecom Application, Solid;Strand Cable Type, 12 Awg (Strand);16 Awg (Solid) Cutting Capacity, Foil and Wire;Kevlar[R] Cutting Material, Full Serrated Jaw Type, Made In Usa, 5 In Overall Length, 1 CT;4 PK Package Quantity, Full Serrated Bottom Blade For Non-Slip Cutting;Scraper and File On Backside Of Blades;Stripping Notches For 19 & 23 Awg Wire Special Features
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111535 - Wire scissors
UPC/EAN/GTIN
849160004691 / 8491600046918 / 00849160004691
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.28 (Each)
Standard Packaging
$101.12 (Per 4)
Stock Availability
Local Store
Find nearby stock
All Stores
1
Resources
Images
 
 
10517C - Small Image
 
10517C - Small Image
 
10517C - Large Image
 
10517C - Large Image
Specifications Sheets
 
 
10517C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
N Little Rock
1 View Store

* All prices subject to change.

Begin Live Chat