FV0510VS1 - 50/80/100 CFM Select DC Whisper Value Fan

Whispervalue

  • $114.40 (Each)
  • $114.40 (Each)
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
FV0510VS1
Manufacturer
Whispervalue
Manufacturer's Part Number
FV-0510VS1
Description
50/80/100 CFM Select DC Whisper Value Fan
Oval Duct, 1121 RPM Speed, 120 V, 0.39 A, 50/80/100 CFM Air Flow, Ecm Motor, Galvanized Steel Housing Material, 60 HZ, Ceiling Mount, 13 In Overall Length, 13 In Overall Height
Slang Terms

Suggest a New Term
Categories
Fans - Residential Fans Mark as Incorrect
Suggest a New Category
Classification
Exhaust Fans
UNSPSC
40101604 - Fans
UPC/GTIN
885170306295 / 00885170306295
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$114.40 (Each)
Resources
Images
 
 
FV0510VS1 - Large Image
 
FV0510VS1 - Large Image
 
FV0510VS1 - Small Image
 
FV0510VS1 - Large Image
Specifications Sheets
 
 
FV0510VS1 - Specification Sheet
Attachments
 
 
FV0510VS1 - Specification Sheet
Brochures
 
 
FV0510VS1 - Brochure
Tech Bulletins
 
 
FV0510VS1 - Tech Bulletin
Other Links
 
 
FV0510VS1 - Other
 
FV0510VS1 - Other
 
FV0510VS1 - Other
 
FV0510VS1 - Other
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
120 V
Current Rating
0.39 A
Material, Color, and Finish
Housing Material
Galvanized Steel
Dimensions and Weight
Overall Length
13 in
Descriptions
Product Type
Oval Duct
extra long description
PEP FV-0510VS1 Fan, Pick-A-Flow™ Sp
Long Description
Oval Duct, 1121 rpm Speed, 120 V, 0.39 A, 50/80/100 CFM Air Flow, ECM Motor, Galvanized Steel Housing Material, 60 Hz, Ceiling Mount, 13 in Overall Length, 13 in Overall Height
Features
Ventilating fan shall be Low Noise ceiling or wall mount type rated for continuous run. Fan shall be ENERGY STAR(R) rated and certified by the Home Ventilation Institute (HVI). Evaluated by Underwriters Laboratories and conform to both UL and cUL safety standards.
Short Description
Oval Duct, 1121 RPM, 120 V, 0.39 A, ECM Motor, Galvanized Steel, 13 in (L), 13 in (H)
Description
50/80/100 CFM SELECT DC WHISPER VALUE FAN
Special Features
Pick-a-flow
Additional Information
Maximum Speed
1121 rpm
Maximum Air Flow
50/80/100 CFM
motor type
ECM Motor
Mounting Type
Ceiling Mount
Overall Height
13 in
includes
Contractor Pack
Standards Met
UL and cUL listed
Manufacturer Information
Brand
Whispervalue
Manufacturers Part Number
FV-0510VS1
GTIN
00885170306295
UPC
885170306295
Taxonomies, Classifications, and Categories
Type
Fan
Packaging
Weight per each
10
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Application
Ceiling or wall mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat