P830TG - 4" Non-Ic Incadescent Recessed Can

Progress

  • $40.29 (Each)
  • $40.29 (Each)

  • $241.74 (Per 6)
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
P830TG
Manufacturer
Progress
Manufacturer's Part Number
P830-TG
Description
4" Non-Ic Incadescent Recessed Can
For New Construction or Remodel Work. Ul and Cul Listed For Damp Locations. Junction Box Has Integral Non-Metallic Wire Clamps, Snap-Out Sides, and 1/2 In & 3/4 Inpryouts.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Recessed Architec Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111530 - Commercial downlighting fixture
UPC/GTIN
785247104956 / 00785247104956
Weight per unit
3.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.29 (Each)
Standard Packaging
$241.74 (Per 6)
Resources
Images
 
 
P830TG - Small Image
 
P830TG - Large Image
 
P830TG - Large Image
Other Links
 
 
P830TG - Other
 
P830TG - Other
 
P830TG - Other
Attachments
 
 
P830TG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Lamp Type
A19
Material
Galvanized Steel
Material, Color, and Finish
fixture material
galvanized steel
Color
Unfinished
Style
Utilitarian/Commodity
Dimensions and Weight
Height
10.75
Width
5.5
Length
7.875
Descriptions
Description
4" NON-IC INCADESCENT RECESSED CAN
Long Description
For new construction or remodel work. UL and CUL listed for damp locations. Junction box has integral non-metallic wire clamps, snap-out sides, and 1/2 in & 3/4 inpryouts.
Product Type
P830-TG 4IN Non-Ic Recess Can
extra long description
PROG P830-TG P830-TG 4in NON-IC REC
Additional Information
pallet quantity
144
dimensions
7-3/8 frameW., 10 frameht.
Power Source
Hardwired
indoor/outdoor
Indoor
Socket Type
socket
Coating
unfinished
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P830-TG
GTIN
00785247104956
UPC
785247104956
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4in New Construction Housing
Trade Size
aperture size
4
Packaging
Weight per each
3.3
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
CEILING
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat