P81001302830 - 8" 16W Led Disk Light 3K 1000LM

Progress

  • $23.55 (Each)
  • $23.55 (Each)

In-Stock: 410 available at other locations ( find a store with stock)
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
P81001302830
Manufacturer
Progress
Manufacturer's Part Number
P810013-028-30
Description
8" 16W Led Disk Light 3K 1000LM
Elevate Your Design Vision With Just The Flip Of A Switch With Our Intrinsic Surface Mount Led Collection. The Simple, Classic Design Of These Light Fixtures Can Easily Be Installed Into A Variety Of Style Applications In Both Residential and Commercial Settings. We Offer Two Different Sizes Of Surface Mounts, Both Coated In A Crisp White Finish, to Meet Your Unique Design Needs. Each Smooth Trim Ring Surrounds An Integrated Led Light Fixture Ready to Emit General Ambient Lighting Wherever It Calls Home In
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
785247242382 / 00785247242382
Weight per unit
0.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.55 (Each)
Stock Availability
Covington
0 (Find nearest stock)
Baton Rouge
13
All Stores
410
Resources
Other Links
 
 
P81001302830 - Other
 
P81001302830 - Other
Images
 
 
P81001302830 - Small Image
 
P81001302830 - Large Image
 
P81001302830 - Large Image
 
P81001302830 - Large Image
 
P81001302830 - Large Image
 
P81001302830 - Large Image
 
P81001302830 - Large Image
 
P81001302830 - Large Image
 
P81001302830 - Large Image
 
P81001302830 - Large Image
 
P81001302830 - Large Image
Attachments
 
 
P81001302830 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.103
Lamp Type
Solid State
Lamp Wattage
12
Number Of Lamps
1
Voltage Rating
120
Material, Color, and Finish
Color
White
Color Rendering Index
90
Color Temperature
3000 k
Dimensions and Weight
Height
1.3125
Length
7.5
Width
7.5
Descriptions
Description
8" 16W LED DISK LIGHT 3K 1000LM
Extra Long Description
PROG P810013-028-30 P810013-028-30
Long Description
Elevate your design vision with just the flip of a switch with our Intrinsic Surface Mount LED Collection. The simple, classic design of these light fixtures can easily be installed into a variety of style applications in both residential and commercial settings. We offer two different sizes of surface mounts, both coated in a crisp white finish, to meet your unique design needs. Each smooth trim ring surrounds an integrated LED light fixture ready to emit general ambient lighting wherever it calls home in
Product Type
P810013-028-30 Led Surface Mount
Short Description
Stn Wht LED FlshMntLgt fixture
Additional Information
Dimmable
Yes
Fixture Type
Flush Mount
Indoor/Outdoor
Indoor & Outdoor
Input Voltage
120 VAC
Light Distribution
Down
Lumens
1086
Power Source
Hardwired
Warranty
5 Year
Wire Length
6
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P810013-028-30
GTIN
00785247242382
UPC
785247242382
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Wall or Ceiling Flush-Mount
Packaging
Weight
0.44
Weight per each
0.81
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 410

Location search:

Greater Baton Rouge Area

Location Stock Available
Baton Rouge
13 View Store

Distribution Centers

Location Stock Available
Houston RDC
393 View Store

A-L

Location Stock Available
Huntsville
4 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat