P80222830K9AC1L1 - 7.25" 17W White Led Flush/Retro

Progress Lighting

  • $50.40 (Each)
  • $50.40 (Each)
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
P80222830K9AC1L1
Manufacturer
Progress Lighting
Manufacturer's Part Number
P8022-28/30K9-AC1-L10
Description
7.25" 17W White Led Flush/Retro
The P8022 Delivers A Solution For Flush Mount and Recessed Applications, For Both Residential and Commercial Markets. In Addition, The P8022 Is Wet Located and Is A Cost Effective Solution For Fire Rated Application. The All-In-One Led Surface Mount/Recessed Trim Uses An Intuitive Snap-In System That Allows Easy Flush Mount Installation to A Junction Box.
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
785247184224 / 00785247184224
Weight per unit
1.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.40 (Each)
Resources
Images
 
 
P80222830K9AC1L1 - Small Image
 
P80222830K9AC1L1 - Large Image
 
P80222830K9AC1L1 - Large Image
Specifications Sheets
 
 
P80222830K9AC1L1 - Specification Sheet
Attachments
 
 
P80222830K9AC1L1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
06155
Number of Lamps
1 PH
Voltage Rating
120 V
Lamp Type
LED
Lamp Included
Yes
Current Rating
700 mA
Material
Die-Cast Aluminum
Material, Color, and Finish
Finish
white
Style
Utilitarian/Commodity
Color
White
color temperature
3000 k
Color Rendering Index
90
Base Type
E26
Dimensions and Weight
Height
1.21 in
Width
COUPLING FITTING, 316/316L STAINLESS STEEL MATERIAL; 1-1/2 INCH SIZE A; 1-1/2 INCH SIZE B; 1.5 SIZE A - DECIMAL; 1.5 SIZE B - DECIMAL; 1-1/2 SIZE A - FRACTIONAL; 1-1/2 SIZE B - FRACTIONAL; 38.1 SIZE A IN MM; 38.1 SIZE B IN MM; HOT ROLLED FORGED PROCESS
Diameter
7.25 in
Descriptions
Description
7.25" 17W WHITE LED FLUSH/RETRO
Product Type
LED Fixture
Long Description
LED Fixture, 120 V, 700 mA, 16.4 W, Die-Cast Aluminum, White, 3000 K, 90, 42000 h Average Life, Lamp Included, E26 Base, Dimmable, 60 Hz, 1050 lm Brightness (Lumens), 1.21 in Height, 7.25 in Diameter, 1.75 lb
Features
The P8022 delivers a solution for flush mount and recessed applications, for both residential and commercial markets. In addition, the P8022 is wet located, Title 24 – JA8 – 2016 and is a cost effective solution for fire rated application. The P8022 luminaire unites performance, cost and safety benefits.
Short Description
7.25" LED Fixture, 700 mA, 16.4 W, E26 Base
Special Features
Simple Snap in Installation for J-Box and Twist and Push for Recessed Housings
Additional Information
Total Wattage
16.4 W
average life
42000 h
dimmable
Yes
Brightness (Lumens)
1050 lm
includes
All Hardware
Standards Met
cCSAus Certified
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
P8022-28/30K9-AC1-L10
Brand
Progress Lighting
sub brand
Progress Led
GTIN
00785247184224
UPC
785247184224
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Packaging
Weight
1.75 lb
Weight per each
1.75
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
standard
cCSAus
Application
Residential;Commercial
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat