P560720 - 1LT 100W WL LNT

Progress

  • $39.78 (Each)
  • $39.78 (Each)
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
P560720
Manufacturer
Progress
Manufacturer's Part Number
P5607-20
Description
1LT 100W WL LNT
Coach Lantern With Clear, Flat Glass and Antique Bronze Back Panel.
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111525 - Incandescent fixture
UPC/GTIN
785247172924 / 00785247172924
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.78 (Each)
Resources
Images
 
 
P560720 - Small Image
 
P560720 - Large Image
 
P560720 - Large Image
 
P560720 - Large Image
Specifications Sheets
 
 
P560720 - Specification Sheet
Attachments
 
 
P560720 - Specification Sheet
Other Links
 
 
P560720 - Other
 
P560720 - Other
 
P560720 - Other
 
P560720 - Other
 
P560720 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
100
Voltage Rating
120
Lamp Type
A19
Lamp Included
NO
Material
Steel with Aluminum
Material, Color, and Finish
Color
Bronze
Style
New Traditional
Finish
Antique Bronze
Housing Material
Brass
Dimensions and Weight
Length
6 in
Width
4 in
Height
7-13/16 in
Diameter
4-9/16 in (Back Plate)
Descriptions
Description
1LT 100W WL LNT
Product Type
Wall Lantern
extra long description
PROG P5607-20 P5607-20 1-100W-MED W
Long Description
Wall Lantern, 100 W, 120 V, Antique Bronze, Brass Housing Material, 4-9/16 in (Back Plate) Diameter, 7-13/16 in Height, 6 in Length, 4 in Width, 2.2 lb
Features
Coach lantern with clear, flat glass and antique bronze back panel.
Short Description
Wall Lantern, 100W, 120V, 6 in
Additional Information
pallet quantity
240
Power Source
Hardwired
indoor/outdoor
Outdoor
Socket Type
socket
package quantity
1 ct
Standards Met
UL/cUL Listed
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P5607-20
GTIN
00785247172924
UPC
785247172924
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight
2.2 lb
Weight per each
2.2
Carton
1
Uses, Certifications, and Standards
standard
UL-CUL
Mounting
WALL
Application
Wet Location;Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat