P560231 - BLK Wall Lantern/Jelly Jar

Progress

  • $19.22 (Each)
  • $19.22 (Each)

  • $461.28 (Per 24)

In-Stock: 11 available at other locations ( find a store with stock)
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
P560231
Manufacturer
Progress
Manufacturer's Part Number
P5602-31
Description
BLK Wall Lantern/Jelly Jar
Wall Lantern, 75 W, 120 V, Black, Steel Housing Material, 4-1/2 In (Back Plate) Diameter, 7-1/4 In Height, 5-1/2 In Length, 4-1/2 In Width, 1.5 LB
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
785247560240 / 00785247560240
Weight per unit
1.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.22 (Each)
Standard Packaging
$461.28 (Per 24)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
11
Resources
Other Links
 
 
P560231 - Other
 
P560231 - Other
Images
 
 
P560231 - Small Image
 
P560231 - Large Image
 
P560231 - Large Image
 
P560231 - Large Image
 
P560231 - Large Image
 
P560231 - Large Image
Attachments
 
 
P560231 - Specification Sheet
Specifications Sheets
 
 
P560231 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Incandescent
Lamp Wattage
75
Number Of Lamps
1
Voltage Rating
120
Wattage
75 W
Material, Color, and Finish
Color
Black
Finish
Black
Housing Material
Steel
Style
Transitional
Dimensions and Weight
Diameter
4-1/2 in (Back Plate)
Height
7-1/4 in
Length
5-1/2 in
Width
4-1/2 in
Descriptions
Description
BLK WALL LANTERN/JELLY JAR
Extra Long Description
PROG P5602-31 P5602-31 1-75W MED WA
Features
An outdoor utility lantern featuring a black powder-coated finish and clear marine glass. The fixture is wet location listed and ideal for outdoor spaces.
Long Description
Wall Lantern, 75 W, 120 V, Black, Steel Housing Material, 4-1/2 in (Back Plate) Diameter, 7-1/4 in Height, 5-1/2 in Length, 4-1/2 in Width, 1.5 lb
Product Type
Wall Lantern
Short Description
Wall Lantern, 75W, 120V, 5-1/2 in
Additional Information
Coating
powdercoat
Dimmable
Fully dimmable with dimmable bulbs
Fixture Type
Wall Lantern
Indoor/Outdoor
Outdoor
Mounting Type
Wall
Package Quantity
24 PK;1 CT
Power Source
Hardwired
Standards Met
UL/cUL Listed
Warranty
1-year Limited
Wire Length
6
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P5602-31
GTIN
00785247560240
UPC
785247560240
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight
1.5 lb
Weight per each
1.75
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Wet Location;Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Hobbs
3 View Store

M-Z

Location Stock Available
Ruston
8 View Store

* All prices subject to change.

Begin Live Chat