P395509 - 3LT 100W Pend FX

Progress

  • $233.20 (Each)
  • $233.20 (Each)
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
P395509
Manufacturer
Progress
Manufacturer's Part Number
P3955-09
Description
3LT 100W Pend FX
Pendant Fixture, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 21.75 In Height, 1 Yr Warranty, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Suspended Archite Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111525 - Incandescent fixture
UPC/GTIN
785247168972 / 00785247168972
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$233.20 (Each)
Resources
Images
 
 
P395509 - Small Image
 
P395509 - Large Image
 
P395509 - Large Image
 
P395509 - Large Image
 
P395509 - Large Image
Specifications Sheets
 
 
P395509 - Specification Sheet
Attachments
 
 
P395509 - Specification Sheet
Other Links
 
 
P395509 - Other
 
P395509 - Other
 
P395509 - Other
 
P395509 - Other
 
P395509 - Other
 
P395509 - Other
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
Steel
Wattage
100
Voltage Rating
120
Lamp Type
A19
Number of Lamps
3
Lamp Included
NO
Material, Color, and Finish
Finish
Brushed Nickel
Base Type
Medium
Color
Nickel
fixture material
steel
Style
Transitional;Farmhouse
Dimensions and Weight
Length
17.75
Width
17.75
Height
21.75
Descriptions
Description
3LT 100W PEND FX
Product Type
Pendant Fixture
Long Description
Pendant Fixture, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 21.75 in Height, 1 yr Warranty, 0.01 lb
Features
Three-light Brushed Nickel inverted pendant with etched glass bowl and curvaceous arms.
Short Description
Pendant Fixture, 100W, 120V, Steel, 21.75 in H
extra long description
PROG P3955-09 P3955-09 3-100W MED I
Additional Information
Warranty
1 yr
Standards Met
UL/cUL Listed
package quantity
1 ct
pallet quantity
28
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Socket Type
sockets
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P3955-09
GTIN
00785247168972
UPC
785247168972
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Inverted Pendant
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
Application
Hall and Foyer
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat