P381709 - 2LT Bni CLS Ceil LGT

Progress

  • $35.91 (Each)
  • $35.91 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
P381709
Manufacturer
Progress
Manufacturer's Part Number
P3817-09
Description
2LT Bni CLS Ceil LGT
Snap-In Fitter, 75 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 13-1/4 In Diameter, 7 In Height, 1 Yr Warranty, 4.9 LB
Slang Terms

Categories
Incandescent Architectural & S - Incandescent Surface Architect
Classification
Decorative Residential
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
785247147328 / 00785247147328
Weight per unit
4.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.91 (Each)
Resources
Images
 
 
P381709 - Small Image
 
P381709 - Large Image
 
P381709 - Large Image
 
P381709 - Large Image
 
P381709 - Large Image
Specifications Sheets
 
 
P381709 - Specification Sheet
Attachments
 
 
P381709 - Specification Sheet
Other Links
 
 
P381709 - Other
 
P381709 - Other
 
P381709 - Other
 
P381709 - Other
 
P381709 - Other
 
P381709 - Other
Features
Material
Steel
Wattage
75 W
Voltage Rating
120
Number of Lamps
2
Lamp Type
A19
Lamp Included
NO
Material, Color, and Finish
Finish
Brushed Nickel
Base Type
Medium
Color
Nickel
Style
Transitional;New Traditional
Dimensions and Weight
Height
7 in
Diameter
13-1/4 in
Length
13.25
Width
13.25
Descriptions
Description
2LT BNI CLS CEIL LGT
Product Type
Snap-In Fitter
Long Description
Snap-In Fitter, 75 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 13-1/4 in Diameter, 7 in Height, 1 yr Warranty, 4.9 lb
Features
Two-light close-to-ceiling with etched ribbed melon glass with center lock up in Brushed Nickel finish.
Short Description
Snap-In Fitter, 75W, 120V, Steel, Etched
extra long description
PROG P3817-09 P3817-09 2-75W MED CL
Additional Information
Warranty
1 yr
Standards Met
CSA certified
package quantity
1 ct
pallet quantity
60
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Socket Type
sockets
Manufacturer Information
Manufacturers Part Number
P3817-09
Brand
PROGRESS
GTIN
00785247147328
UPC
785247147328
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Flush-Mount
Packaging
Weight
4.9 lb
Weight per each
4.9
Carton
1
Uses, Certifications, and Standards
Application
Damp Location
Mounting
CEILING
standard
cCSAus
You must have an account to view stock levels

* All prices subject to change.