P329815 - Chrome Hollywood Strip

Progress

  • $33.07 (Each)
  • $33.07 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
P329815
Manufacturer
Progress
Manufacturer's Part Number
P3298-15
Description
Chrome Hollywood Strip
Four-Light Broadway Lighting Strips. Sockets Are On 6 Inch Centers. Ul Listed For Ceiling Mounting With 25W Max Lamps. This Traditional Bath Strip Light Complements Most Traditional Bathrooms or Powder Rooms. Brilliant Metallic Finish Coordinates With Popular Faucet and Bath Hardware Styles. Easy to Install With Included Hardware.
Slang Terms

Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch
Classification
Decorative Residential
UNSPSC
39111536 - Vanity lighting
UPC/GTIN
785247329854 / 00785247329854
Weight per unit
4.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.07 (Each)
Resources
Images
 
 
P329815 - Small Image
 
P329815 - Large Image
 
P329815 - Large Image
Attachments
 
 
P329815 - Specification Sheet
Other Links
 
 
P329815 - Other
 
P329815 - Other
 
P329815 - Other
 
P329815 - Other
Features
Voltage Rating
120
Number of Lamps
4
Lamp Type
G40
Material, Color, and Finish
Color
Chrome
Style
New Traditional;Mid-Century Modern
fixture material
steel
Dimensions and Weight
Size
24 in x 2.0625 in x 4.25 in
Descriptions
Description
CHROME HOLLYWOOD STRIP
Product Type
P3298-15 4-60W Med Broadway Bar
extra long description
PROG P3298-15 P3298-15 4-60W MED BR
Long Description
Four-light broadway lighting strips. Sockets are on 6 inch centers. UL listed for ceiling mounting with 25w max lamps. This traditional bath strip light complements most traditional bathrooms or powder rooms. Brilliant metallic finish coordinates with popular faucet and bath hardware styles. Easy to install with included hardware.
Additional Information
pallet quantity
130
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Socket Type
sockets
Manufacturer Information
Manufacturers Part Number
P3298-15
Brand
PROGRESS
GTIN
00785247329854
UPC
785247329854
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Bath Bar
Packaging
Weight per each
4.3
Carton
1
Uses, Certifications, and Standards
standard
UL-CUL
Mounting
wall or ceiling
You must have an account to view stock levels
There were no add-on items found for P329815.

* All prices subject to change.