P319009 - 1-100W Med Bath BRKT

Progress

  • $61.30 (Each)
  • $61.30 (Each)
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
P319009
Manufacturer
Progress
Manufacturer's Part Number
P3190-09
Description
1-100W Med Bath BRKT
One-Light Bath Fixture Featuring Soft Angles, Curving Lines and Etched Glass Shades That Mount Up or Down. Gracefully Exotic, The Trinity Collection Offers Classic Sophistication For Transitional Interiors. Sculptural Forms Of Metal and Glass Are Enhanced By A Classic Finish. This Transitional Style Can Transform A Room or Your Whole Home With Its Charming Versatility. Brushed Nickel Finish.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111536 - Vanity lighting
UPC/GTIN
785247134830 / 00785247134830
Weight per unit
3.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.30 (Each)
Resources
Images
 
 
P319009 - Small Image
 
P319009 - Large Image
 
P319009 - Large Image
 
P319009 - Large Image
 
P319009 - Large Image
 
P319009 - Large Image
 
P319009 - Large Image
Other Links
 
 
P319009 - Other
 
P319009 - Other
 
P319009 - Other
 
P319009 - Other
 
P319009 - Other
 
P319009 - Other
 
P319009 - Other
 
P319009 - Other
Attachments
 
 
P319009 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Lamp Type
A19
Material, Color, and Finish
Color
Nickel
fixture material
steel
Style
Transitional
Dimensions and Weight
Size
6.5 in x 9 in x 7.5 in
Descriptions
Long Description
One-light bath fixture featuring soft angles, curving lines and etched glass shades that mount up or down. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility. Brushed Nickel finish.
Description
1-100W MED BATH BRKT
Product Type
P3190-09 Bath BRKT 1-100W Med
extra long description
PROG P3190-09 P3190-09 BATH BRKT 1-
Additional Information
pallet quantity
108
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Socket Type
socket
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P3190-09
GTIN
00785247134830
UPC
785247134830
Taxonomies, Classifications, and Categories
Type
Bath Sconce
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
3.6
Carton
1
Uses, Certifications, and Standards
standard
UL-CUL
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat