P3077104WB - 3LT 60W Bath FX

Progress

  • $356.32 (Each)
  • $356.32 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
P3077104WB
Manufacturer
Progress
Manufacturer's Part Number
P3077104WB
Description
3LT 60W Bath FX
Three-Light Bath Fixture Featuring A Chic, Sophisticated Polished Metal Frame With Layered Glass Diffusers to Cast A Glimmering Light. An Outer Shade Of Clear, Water Glass Adds Rich Texture and Playful Reflections From A Central Etched Glass Diffuser. Included Krypton Bulbs Cast Bright White Illumination and Are Fully Dimmable For Customized Lighting Levels.
Slang Terms

Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch
Classification
Decorative Residential
UNSPSC
39111503 - Wall fixture
UPC/GTIN
785247170623 / 00785247170623
Weight per unit
12.0099 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$356.32 (Each)
Resources
Images
 
 
P3077104WB - Small Image
 
P3077104WB - Large Image
 
P3077104WB - Large Image
 
P3077104WB - Large Image
 
P3077104WB - Video
Attachments
 
 
P3077104WB - Specification Sheet
Other Links
 
 
P3077104WB - Other
 
P3077104WB - Other
 
P3077104WB - Other
 
P3077104WB - Other
 
P3077104WB - Other
Features
Lamp Type
Candelabra Base (Krypton)
Voltage Rating
120 V
Number of Lamps
3
Wattage
60
Material
Steel
Lamp Included
True
Material, Color, and Finish
Color
Nickel
Style
Coastal;Luxury;New Traditional;Transitional
fixture material
steel
Finish
PLATED
Dimensions and Weight
Length
26.5
Size
26.5 in x 7 in x 5.5625 in
Height
5.5625
Width
7
Descriptions
Description
3LT 60W BATH FX
Product Type
P3077-104WB 3-60W Krypton Bath Bracket
extra long description
PROG P3077-104WB P3077-104WB 3-60W
Long Description
Three-light bath fixture featuring a chic, sophisticated polished metal frame with layered glass diffusers to cast a glimmering light. An outer shade of clear, water glass adds rich texture and playful reflections from a central etched glass diffuser. Included krypton bulbs cast bright white illumination and are fully dimmable for customized lighting levels.
Additional Information
media
Yes
pallet quantity
42
Power Source
Hardwired
indoor/outdoor
Indoor
Socket Type
sockets
Coating
plated
Manufacturer Information
Manufacturers Part Number
P3077104WB
Brand
PROGRESS BRAND
GTIN
00785247170623
UPC
785247170623
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Vanity Light
Packaging
Weight per each
12.0099
Carton
1
Uses, Certifications, and Standards
standard
cCSAus
You must have an account to view stock levels
There were no add-on items found for P3077104WB.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds