P279609 - 3LT Bath LTG Fix

Progress

  • $168.12 (Each)
  • $168.12 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
P279609
Manufacturer
Progress
Manufacturer's Part Number
P2796-09
Description
3LT Bath LTG Fix
Sweeping, Arching, Elegant Arms Frame Soft, Tapered Etched Glass In The Wisten Collection. Flat Steel Arms Are Highlighted By The Brushed Nickel Finish On This Three-Light Bath Bracket Conveying Its Unique Form and Structure. Create A Designer Coordinated Look With The Extensive Collection Of Wisten Fixtures.
Slang Terms

Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch
Classification
Decorative Residential
UNSPSC
39111536 - Vanity lighting
UPC/GTIN
785247161836 / 00785247161836
Weight per unit
6.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$168.12 (Each)
Resources
Images
 
 
P279609 - Small Image
 
P279609 - Large Image
 
P279609 - Large Image
 
P279609 - Large Image
 
P279609 - Large Image
 
P279609 - Large Image
 
P279609 - Large Image
Attachments
 
 
P279609 - Specification Sheet
Other Links
 
 
P279609 - Other
 
P279609 - Other
 
P279609 - Other
 
P279609 - Other
 
P279609 - Other
 
P279609 - Other
 
P279609 - Other
 
P279609 - Other
Features
Voltage Rating
120
Number of Lamps
3
Lamp Type
A19
Material, Color, and Finish
Style
Modern;Transitional
Color
Nickel
fixture material
steel
Dimensions and Weight
Size
21 in x 6.25 in x 8.25 in
Descriptions
Description
3LT BATH LTG FIX
Product Type
P2796-09 3-100W Med Bath BRKT
extra long description
PROG P2796-09 P2796-09 3-100W MED B
Long Description
Sweeping, arching, elegant arms frame soft, tapered etched glass in the Wisten Collection. Flat steel arms are highlighted by the Brushed Nickel finish on this three-light bath bracket conveying its unique form and structure. Create a designer coordinated look with the extensive collection of Wisten fixtures.
Additional Information
pallet quantity
56
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Socket Type
sockets
Manufacturer Information
Brand
PROGRESS BRAND
Manufacturers Part Number
P2796-09
GTIN
00785247161836
UPC
785247161836
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Vanity Light
Packaging
Weight per each
6.82
Carton
1
Uses, Certifications, and Standards
standard
UL-CUL
Mounting
WALL
You must have an account to view stock levels
There were no add-on items found for P279609.

* All prices subject to change.