P260509 - 24IN Fan Downrod

Progress

  • $36.00 (Each)
  • $36.00 (Each)

  • $180.00 (Per 5)
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
P260509
Manufacturer
Progress
Manufacturer's Part Number
P2605-09
Description
24IN Fan Downrod
3/4 In. X 24 In. Downrod For Use With Any Progress Lighting Ceiling Fan. Use Of A Fan Downrod Positions Your Ceiling Fan At The Optimal Height For Air Circulation and Provides The Perfect Solution For Installation On High Cathedral Ceilings or In Great Rooms. Refer to The Selection Guide For Recommended Downrod Lengths Based Upon Your Ceiling Height. Brushed Nickel Finish.
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fan Downrods & Slope A Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
785247114641 / 00785247114641
Weight per unit
0.324 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.00 (Each)
Standard Packaging
$180.00 (Per 5)
Resources
Images
 
 
P260509 - Small Image
 
P260509 - Large Image
 
P260509 - Large Image
 
P260509 - Large Image
Attachments
 
 
P260509 - Specification Sheet
Other Links
 
 
P260509 - Other
 
P260509 - Other
 
P260509 - Other
 
P260509 - Other
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
Steel
Dimensions and Weight
Width
0.75
Height
24
Descriptions
Description
24IN FAN DOWNROD
Product Type
P2605-09 24IN Fan Downrod
extra long description
PROG P2605-09 P2605-09 24in FAN DOW
Long Description
3/4 In. x 24 In. downrod for use with any Progress Lighting ceiling fan. Use of a fan downrod positions your ceiling fan at the optimal height for air circulation and provides the perfect solution for installation on high cathedral ceilings or in great rooms. Refer to the selection guide for recommended downrod lengths based upon your ceiling height. Brushed Nickel finish.
Additional Information
pallet quantity
1025
Coating
plated
indoor/outdoor
Indoor & Outdoor
Power Source
N/A
Manufacturer Information
Brand
PROGRESS BRAND
Manufacturers Part Number
P2605-09
GTIN
00785247114641
UPC
785247114641
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Packaging
Weight per each
0.324
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat