P200609 - 3-100W Bni Bath LT FX

Progress

  • $125.30 (Each)
  • $125.30 (Each)
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
P200609
Manufacturer
Progress
Manufacturer's Part Number
P2006-09
Description
3-100W Bni Bath LT FX
Bath Lighting Fixture, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 7-1/4 In Diameter, 8-3/4 In Height, 1 Yr Warranty, 4 LB
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111536 - Vanity lighting
UPC/GTIN
785247166213 / 00785247166213
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$125.30 (Each)
Resources
Images
 
 
P200609 - Small Image
 
P200609 - Large Image
 
P200609 - Large Image
 
P200609 - Large Image
 
P200609 - Large Image
 
P200609 - Large Image
 
P200609 - Large Image
 
P200609 - Large Image
Specifications Sheets
 
 
P200609 - Specification Sheet
Attachments
 
 
P200609 - Specification Sheet
Other Links
 
 
P200609 - Other
 
P200609 - Other
 
P200609 - Other
 
P200609 - Other
 
P200609 - Other
 
P200609 - Other
 
P200609 - Other
 
P200609 - Other
 
P200609 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100 W
Material
Steel
Number of Lamps
3
Voltage Rating
120
Lamp Type
A19
Material, Color, and Finish
Finish
Brushed Nickel
Base Type
Medium
Style
Transitional;Modern
Color
Nickel
fixture material
steel
Dimensions and Weight
Diameter
7-1/4 in
Height
8-3/4 in
Size
26.75 in x 8.75 in x 8.75 in
Descriptions
Description
3-100W BNI BATH LT FX
Product Type
Bath Lighting Fixture
Long Description
Bath Lighting Fixture, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 7-1/4 in Diameter, 8-3/4 in Height, 1 yr Warranty, 4 lb
Features
Three-light bath finished in Brushed Nickel with etched glass shades scaled across a slightly arching, pointed arm. Generously balanced glass shades add distinction and provide pleasing illumination to your room. Coordinating fixtures from this collection let you decorate an entire home with confidence and style.
Short Description
Bath Lighting Fixture, 100W, 120V, Steel, 8-3/4 in
extra long description
PROG P2006-09 P2006-09 3-100W MED B
Additional Information
Warranty
1 yr
Standards Met
UL/cUL Listed
package quantity
1 ct
pallet quantity
30
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Socket Type
sockets
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P2006-09
GTIN
00785247166213
UPC
785247166213
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Vanity Light
Packaging
Weight
4 lb
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Application
Damp Location
standard
UL-CUL
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat