UNY205 - 3/4" Female to Male Union

Plastibond

  • $124.99 (Each)
  • $124.99 (Each)

  • $1,499.88 (Per 12)
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
UNY205
Manufacturer
Plastibond
Manufacturer's Part Number
PRUNY205
Description
3/4" Female to Male Union
Union, 3/4 In Trade Size, Uny Model, Female to Male Connection, 2.44 In Length, 2.25 In Diameter, 0.7 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011207848 / 00784011207848
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$124.99 (Each)
Standard Packaging
$1,499.88 (Per 12)
Resources
Images
 
 
UNY205 - Small Image
 
UNY205 - Large Image
 
UNY205 - Large Image
Attachments
 
 
UNY205 - Specification Sheet
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
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal
Dimensions and Weight
Length
2.44 in
Diameter
2.25 in
Descriptions
Product Type
Union
Long Description
Union, 3/4 in Trade Size, UNY Model, Female to Male Connection, 2.44 in Length, 2.25 in Diameter, 0.7 lb
Features
PVC coated UNY unions are used to connect conduit to a conduit fitting, junction box, or device enclosure. One end is a male thread and the other is female.
Short Description
Union, 3/4 in, Exterior: PVC Coated/Interior: Urethane, Male
Description
3/4" FEMALE TO MALE UNION
Additional Information
Enclosure Type Class I Div 1 and 2 Groups C D, Class II Division 1 Groups E F G Class II Division 2 Groups F G, Class III; Includes Sealing Sleeves; Applicable Standard ISO 9001
Commodity Description
Rigid Conduit Fittings - Steel
extra long description
FEMALE/MALE TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 2.44 INCH; UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; 2.25 INCH DIAMETER; 3/4 INCH TRADE SIZE; ENCLOSURE RATING CLASS I DIV 1 AND 2 GROUPS C D, CLASS II DIV 1 GROUPS E F G, CLASS II DIV 2 GROUPS F G, CLASS III; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; UNY MODEL
Additional Information
Color/Finish
Exterior: PVC Coated;Interior: Urethane
Connection Type
Female to Male
Standards Met
UL Standard: E200413;NEC/CEC Certified
package quantity
1 CT;10 PK
Made in USA
yes
for use with
Rigid Metal Conduit
Manufacturer Information
Manufacturers Part Number
PRUNY205
Brand
PLASTIBOND
Model
UNY
GTIN
00784011207848
UPC
784011207848
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
FEMALE/MALE
Trade Size
Trade Size
3/4 in
Availability
Manufacturer Status
Non-Stock
Packaging
Weight
0.7 lb
Weight per each
0.7
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Hazardous Location
Approval
UL (Canada and US), UL 1203, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UNY205.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of UNY205.

3/4 Female to Male Union
  • Our Part #: PRUNY205
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRUNY205
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 12 ($1,499.88) ·
PRUNY205 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$124.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat