PRSTG3 - 1" Knockout Hub W/GRND

Plastibond

  • $107.25 (Each)
  • $107.25 (Each)

  • $1,608.75 (Per 15)
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
PRSTG3
Manufacturer
Plastibond
Manufacturer's Part Number
PRSTG3
Description
1" Knockout Hub W/GRND
1 Knockout Hub W/GRND
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011207503 / 00784011207503
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.25 (Each)
Standard Packaging
$1,608.75 (Per 15)
Resources
Images
 
 
PRSTG3 - Small Image
 
PRSTG3 - Large Image
Attachments
 
 
PRSTG3 - Specification Sheet
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
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal
Dimensions and Weight
Size
2.5 Inch Diameter
Descriptions
Description
1" KNOCKOUT HUB W/GRND
Long Description
HUB, 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL MATERIAL; 2.5 INCH DIAMETER SIZE; RIGID CONDUIT USED ON; UL (CANADA AND US), UL 514B, ETL APPROVAL; GROUNDING LUG; 1 INCH TRADE SIZE; CHEMICAL RESISTANT
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
Seal Type O-Ring Gasket; Wall Thickness 0.25 Inch; Enclosure Type Class I Div 2, Class II/III-Div 1 and 2; Applicable Standard ISO 9001
Product Type
Hub
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 2.5 INCH DIAMETER SIZE; STG STYLE CONDUIT USED ON; UL 514B APPROVAL; GROUNDING; 1 INCH TRADE SIZE; NEMA 2/3/3R/4/4X/11/12; MAXIMUM WALL THICKNESS 0.25 INCH; SEAL TYPE O-RING GASKET; ENCLOSURE RATING CLASS I DIV 2, CLASS II DIV 1 AND 2, CLASS III DIV 1 AND 2; INCLUDES GROUNDING LUG; APPLICABLE STANDARD ISO 9001, NEC/CEC; STG MODEL
Additional Information
Ground Type
GROUNDING LUG
Manufacturer Information
Manufacturers Part Number
PRSTG3
Brand
PLASTIBOND
GTIN
00784011207503
UPC
784011207503
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
1 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.4
Carton
1
Package
15
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL (Canada and US), UL 514B, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PRSTG3.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PRSTG3.

1 Knockout Hub W/GRND
  • Our Part #: STG3
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRSTG3
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 15 ($1,608.75) ·
STG3 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$107.25

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat