PRSTG10 - 4 Knockout Hub W/GRND

Plastibond

  • $663.25 (Each)
  • $663.25 (Each)

  • $1,989.75 (Per 3)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PRSTG10
Manufacturer
Plastibond
Manufacturer's Part Number
PRSTG10
Description
4 Knockout Hub W/GRND
4 Knockout Hub W/GRND
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
N/A
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011207572 / 00784011207572
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$663.25 (Each)
Carton
$1,989.75 (Per 3)
Resources
Images
 
 
PRSTG10 - Small Image
 
PRSTG10 - Large Image
Attachments
 
 
PRSTG10 - Specification Sheet
Features
Material
2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior
Dimensions and Weight
Size
6.25 Inch Dia
Descriptions
Description
4 KNOCKOUT HUB W/GRND
Long Description
HUB, 2 MIL RED URETHANE COATED FERROUS METAL BODY INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL BODY EXTERIOR MATERIAL; 6.25 INCH DIA SIZE; RIGID CONDUIT USED ON; UL 514B APPROVAL; GROUNDING; 4 INCH TRADE SIZE; CHEMICAL RESISTANT
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
Seal Type O-Ring Gasket; Maximum Wall Thickness 0.25 Inch
Product Type
Hub
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 6.25 INCH DIAMETER SIZE; STG STYLE CONDUIT USED ON; UL 514B APPROVAL; GROUNDING; 4 INCH TRADE SIZE; NEMA 2/3/3R/4/4X/11/12; MAXIMUM WALL THICKNESS 0.25 INCH; SEAL TYPE O-RING GASKET; ENCLOSURE RATING CLASS I DIV 2, CLASS II DIV 1 AND 2, CLASS III DIV 1 AND 2; INCLUDES GROUNDING LUG; APPLICABLE STANDARD ISO 9001, NEC/CEC; STG MODEL
Additional Information
Ground Type
GROUNDING
Manufacturer Information
Manufacturers Part Number
PRSTG10
Brand
PLASTIBOND
GTIN
00784011207572
UPC
784011207572
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
3.5
Carton
3
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 514B
You must have an account to view stock levels

* All prices subject to change.