PRST2 - 3/4" Plastibond Hub

Plastibond

  • $91.96 (Each)
  • $91.96 (Each)

  • $2,299.00 (Per 25)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
PRST2
Manufacturer
Plastibond
Manufacturer's Part Number
PRST2
Description
3/4" Plastibond Hub
Knockout Hub, 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal Material; 2.25 Inch Diameter Size; Rigid Conduit Used On; Ul (Canada and Us), Ul 514B, Etl Approval; 3/4 Inch Trade Size; Chemical Resistant; REDH2OT[R] Brand
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
All Plastibond Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011207374 / 00784011207374
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.96 (Each)
Standard Packaging
$2,299.00 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
275
Resources
Images
 
 
PRST2 - Small Image
 
PRST2 - Large Image
Attachments
 
 
PRST2 - Specification Sheet
Features
Material
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal
Dimensions and Weight
Size
2.25 Inch Diameter
Descriptions
Description
3/4" PLASTIBOND HUB
Product Type
Knockout Hub
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 2.25 INCH DIAMETER SIZE; ST STYLE CONDUIT USED ON; UL (CANADA AND US), UL 514B APPROVAL; 3/4 INCH TRADE SIZE; NEMA 2/3/3R/4/4X/11/12; MAXIMUM WALL THICKNESS 0.19 INCH; SEAL TYPE O-RING GASKET; ENCLOSURE RATING CLASS I DIV 2, CLASS II DIV 1 AND 2, CLASS III DIV 1 AND 2; APPLICABLE STANDARD ISO 9001, NEC/CEC; ST MODEL
Long Description
KNOCKOUT HUB, 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL MATERIAL; 2.25 INCH DIAMETER SIZE; RIGID CONDUIT USED ON; UL (CANADA AND US), UL 514B, ETL APPROVAL; 3/4 INCH TRADE SIZE; CHEMICAL RESISTANT; REDH2OT[R] BRAND
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
Seal Type O-Ring Gasket; Wall Thickness 0.19 Inch; Enclosure Type Class I Div 2, Class II/III-Div 1 and 2; Applicable Standard ISO 9001
Manufacturer Information
Manufacturers Part Number
PRST2
Brand
PLASTIBOND
GTIN
00784011207374
UPC
784011207374
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
3/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.3
Carton
1
Package
25
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL (Canada and US), UL 514B, ETL
These alternate items can be purchased instead of PRST2.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PRST2.

Knockout Hub, 3/4 In Trade Size, PRST Model, 3/4 In Hub Size, 1.67 In Height, 2....
  • Our Part #: ST2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRST2
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 25 ($2,299.00)
ST2 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$91.96

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to PRST2, though they may not be 100% alike.

ST2 3/4IN Conduit Hub - PVC Coated
  • Our Part #: PV0700ST2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PV0700ST2
  • Manufacturer: Calpipe Industries, Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($80.46)
PV0700ST2 - Calpipe Industries, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$80.46

Each

QTY:
Each
Add

* All prices subject to change.