PRSSP150 - 1-1/2" Split Coupling

Plastibond

  • $154.78 (Each)
  • $154.78 (Each)

  • $773.90 (Per 5)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PRSSP150
Manufacturer
Plastibond
Manufacturer's Part Number
PRSSP150
Description
1-1/2" Split Coupling
1-1/2 Split Coupling
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
N/A
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011209859 / 00784011209859
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$154.78 (Each)
Standard Packaging
$773.90 (Per 5)
Resources
Images
 
 
PRSSP150 - Small Image
 
PRSSP150 - Large Image
Attachments
 
 
PRSSP150 - Specification Sheet
Features
Material
2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior
Dimensions and Weight
Length
2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior
Descriptions
Description
1-1/2" SPLIT COUPLING
Product Type
Coupling
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; CONDUIT USED ON; 5 PER PACK STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; APPLICABLE STANDARD ISO 9001
Long Description
COUPLING, SPLIT, 2-PIECE TYPE; 2 MIL RED URETHANE COATED FERROUS METAL BODY INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL BODY EXTERIOR MATERIAL; 2 MIL RED URETHANE COATED FERROUS METAL BODY INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL BODY EXTERIOR
Commodity Description
Rigid Conduit Fittings - Steel
Manufacturer Information
Manufacturers Part Number
PRSSP150
Brand
PLASTIBOND
GTIN
00784011209859
UPC
784011209859
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Split, 2-Piece
Trade Size
Trade Size
1-1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
5 in
Weight per each
0.7
Carton
1
Package
5
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL (Canada and US), ETL
You must have an account to view stock levels
There were no add-on items found for PRSSP150.

* All prices subject to change.