PRRE52 - 1-1/2 - 3/4 Reducing Bushing

Plastibond

  • $49.29 (Each)
  • $49.29 (Each)

  • $492.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PRRE52
Manufacturer
Plastibond
Manufacturer's Part Number
PRRE52
Description
1-1/2 - 3/4 Reducing Bushing
1-1/2 - 3/4 Reducing Bushing
Slang Terms

Categories
Rigid Conduit Fittings - Aluminum
Classification
PVC Spacers
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784011209255 / 00784011209255
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.29 (Each)
Standard Packaging
$492.90 (Per 10)
Resources
Images
 
 
PRRE52 - Small Image
 
PRRE52 - Large Image
Attachments
 
 
PRRE52 - Specification Sheet
Features
Material
2 Mil Red Urethane Coated Ferrous Metal Body Interior/Exterior
Descriptions
Description
1-1/2 - 3/4 REDUCING BUSHING
Product Type
Reducer Bushing
extra long description
REDUCER BUSHING TYPE; FERROUS METAL MATERIAL; 2 MIL RED URETHANE (INTERIOR/EXTERIOR) FINISH; 3/4 INCH SMALL END TRADE SIZE; 1-1/2 INCH LARGE END TRADE SIZE; ISO 9001, NEC/CEC APPLICABLE STANDARD; 10 PER PACK STANDARD PACKAGE; ENCLOSURE RATING CLASS I DIV 2 GROUP A AND B
Long Description
REDUCER BUSHING, THREADED TYPE; 2 MIL RED URETHANE COATED FERROUS METAL BODY INTERIOR/EXTERIOR MATERIAL; RIGID METAL CONDUIT USED ON; 3/4 INCH SMALL END TRADE SIZE; 1-1/2 INCH LARGE END TRADE SIZE; ETL, UL (CANADA AND US) APPROVAL; 10 STANDARD PACKAGE
Additional Information
Enclosure Class I Division 1 and 2 Groups A B C D, Class II Division 1 Groups E F G, Class II Division 2 Groups F G, Class III; Constructional Feature Corrosion Resistance
Commodity Description
Rigid Conduit Fittings - Aluminum
Manufacturer Information
Manufacturers Part Number
PRRE52
Brand
PLASTIBOND
Model
RE
GTIN
00784011209255
UPC
784011209255
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
THREADED
Trade Size
Large End Trade Size
1-1/2 INCH
Small End Trade Size
3/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
10
Weight per each
0.9
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
ETL, UL (Canada and US)
Used On
RIGID METAL CONDUIT
You must have an account to view stock levels

* All prices subject to change.