PRNIPAL12X4 - 1/2X4 Redhot Alu Nipple

Plastibond

  • $45.70 (Each)
  • $45.70 (Each)

  • $1,142.48 (Per 25)

  • $4,569.92 (Per 100)

In-Stock: 0 available locally (Avondale, AZ) (change location)
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
PRNIPAL12X4
Manufacturer
Plastibond
Manufacturer's Part Number
PRNIP-AL-1/2X4
Description
1/2X4 Redhot Alu Nipple
1/2X4 Al Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011220656 / 00784011220656
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.70 (Each)
Carton
$45.70 (Each)
Standard Packaging
$1,142.48 (Per 25)
Stock Availability
Avondale
0 (Find nearest stock)
Phoenix
0
All Stores
44
Resources
Images
 
 
PRNIPAL12X4 - Large Image
Attachments
 
 
PRNIPAL12X4 - Specification Sheet
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
40 MIL GRAY PVC COATED (OUTSIDE), 2 MIL RED URETHANE COATED (INSIDE, THREAD) ALUMINUM
Dimensions and Weight
Diameter
0.92 INCH
Length
4 INCH
Descriptions
Description
1/2X4 REDHOT ALU NIPPLE
Product Type
Nipple
extra long description
ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 4 INCH; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 PER PACK STANDARD PACKAGE; 1/2 INCH TRADE SIZE; THREADED END TYPE; DIAMETER 0.92 INCH; THREAD PROTECTOR COLOR BLACK; PRNIP-AL MODEL
Long Description
NIPPLE, 40 MIL GRAY PVC COATED (OUTSIDE), 2 MIL RED URETHANE COATED (INSIDE, THREAD) ALUMINUM MATERIAL; 4 INCH; RIGID CONDUIT USED ON; UL APPROVAL; 0.92 INCH DIAMETER; 1/2 INCH TRADE SIZE; REDH2OT. BRAND; INSTALLATION THREADED MALE; PRNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Manufacturer Information
Manufacturers Part Number
PRNIP-AL-1/2X4
Brand
PLASTIBOND
Model
PRNIP
GTIN
00784011220656
UPC
784011220656
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.09
Carton
1
Package
25
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Installation
THREADED MALE
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 44

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Athens
44 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of PRNIPAL12X4.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PRNIPAL12X4.

Nipple, 40 Mil Gray PVC Coated (Outside), 2 Mil Red Urethane Coated (Inside, Thr...
  • Our Part #: PB12X4AL
  • Avondale Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRNIP-AL-1/2X4
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,142.48) ·
PB12X4AL - Robroy/Plasti-Bond

Avondale Availability: Out Of Stock

Total Availability: In Stock

Book Price

$45.70

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat