PRLR57 - 1-1/2" Form LR Fitting

Plastibond

  • $324.64 (Each)
  • $324.64 (Each)

  • $649.28 (Per 2)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PRLR57
Manufacturer
Plastibond
Manufacturer's Part Number
PRLR57
Description
1-1/2" Form LR Fitting
Conduit Body, 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw) Material; 2.6 Inch Height Size; Rigid Conduit Used On; 1-1/2 Inch Hub Size; Screw Installation; LR Configuration; 2 Hub(S)
Slang Terms

Categories
Steel - Bodies & Covers
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011204038 / 00784011204038
Weight per unit
4.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$324.64 (Each)
Standard Packaging
$649.28 (Per 2)
Resources
Images
 
 
PRLR57 - Small Image
 
PRLR57 - Large Image
Attachments
 
 
PRLR57 - Specification Sheet
Features
Hub Location
90 Degree
Cover Type
PVC Coated
Number of Hubs
2
Material
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw)
Access Opening
RIGHT SIDE
Dimensions and Weight
Size
2.6 Inch Height
Hub Size
1-1/2 INCH
Descriptions
Description
1-1/2" FORM LR FITTING
Product Type
Conduit Body
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 2.6 INCH WIDTH SIZE; 1-1/2 INCH HUB SIZE; SCREW INSTALLATION; LR CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; SELF-RETAINING STAINLESS STEEL SCREW COVER TYPE; 90 DEGREE HUB LOCATION; FORM 7 FORM TYPE; RIGHT SIDE ACCESS OPENING; APPLICABLE STANDARD ISO 9001
Additional Information
Applicable Standard ISO 9001
Long Description
CONDUIT BODY, 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL (BODY), STAINLESS STEEL (SCREW) MATERIAL; 2.6 INCH HEIGHT SIZE; RIGID CONDUIT USED ON; 1-1/2 INCH HUB SIZE; SCREW INSTALLATION; LR CONFIGURATION; 2 HUB(S)
Commodity Description
STEEL CONDUIT BODIES & COVERS
Additional Information
Form Type
FORM 7
Manufacturer Information
Manufacturers Part Number
PRLR57
Brand
PLASTIBOND
GTIN
00784011204038
UPC
784011204038
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
4.1
Carton
1
Package
2
Uses, Certifications, and Standards
Configuration
LR
Used On
RIGID CONDUIT
Installation
SCREW
Approval
UL (Canada and US), UL 514A/D, CSA C22.2, ETL
You must have an account to view stock levels
These alternate items can be purchased instead of PRLR57.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PRLR57.

1-1/2 Form 7 LR Fitting
  • Our Part #: LR57
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRLR57
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 10 ($3,246.40)
LR57 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$324.64

Each

QTY:
Each
Add

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds