PRLBD8800 - 3 Pulling Elbow LBD

Plastibond

  • $2004.18 (Each)
  • $2,004.18 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
PRLBD8800
Manufacturer
Plastibond
Manufacturer's Part Number
PRLBD8800
Description
3 Pulling Elbow LBD
3 Pulling Elbow LBD
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011205103 / 00784011205103
Weight per unit
35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,004.18 (Each)
Resources
Images
 
 
PRLBD8800 - Small Image
 
PRLBD8800 - Large Image
Attachments
 
 
PRLBD8800 - Specification Sheet
Features
Number of Hubs
2
Hub Location
90 Degree
Access Opening
BACK
Cover Type
PVC Coated
Material
2 MIL Red Urethane Ferrous Metal Interior, 40 MIL Gray PVC Ferrous Metal Exterior
Dimensions and Weight
Hub Size
3 INCH
Descriptions
Description
3 PULLING ELBOW LBD
Long Description
PULL ELBOW, 2 MIL RED URETHANE FERROUS METAL INTERIOR, 40 MIL GRAY PVC FERROUS METAL EXTERIOR MATERIAL; 3 INCH HUB SIZE; LBD CONFIGURATION; 2 HUB(S); ETL, UL 514B, UL (CANADA AND US) APPROVAL; PVC COATED COVER TYPE; 90 DEGREE HUB LOCATION
Commodity Description
Rigid Conduit Fittings - Steel
Product Type
Pull Elbow
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 5.71 INCH WIDTH SIZE; 3 INCH HUB SIZE; LB CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514B APPROVAL; 90 DEGREE HUB LOCATION; BACK ACCESS OPENING; APPLICABLE STANDARD ISO 9001
Manufacturer Information
Manufacturers Part Number
PRLBD8800
Brand
PLASTIBOND
GTIN
00784011205103
UPC
784011205103
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
35
Carton
1
Uses, Certifications, and Standards
Approval
ETL, UL 514B, UL (Canada and US)
Configuration
LBD
You must have an account to view stock levels

* All prices subject to change.