PRHT68 - 2" Form 8 T Fitting

Plastibond

  • $407.00 (Each)
  • $407.00 (Each)

  • $814.00 (Per 2)
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
PRHT68
Manufacturer
Plastibond
Manufacturer's Part Number
PRHT68
Description
2" Form 8 T Fitting
2 Form 8 T Fitting
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011204144 / 00784011204144
Weight per unit
11.6999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$407.00 (Each)
Standard Packaging
$814.00 (Per 2)
Resources
Images
 
 
PRHT68 - Small Image
 
PRHT68 - Large Image
Attachments
 
 
PRHT68 - Specification Sheet
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
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw)
Number of Hubs
3 IN
Cover Type
PVC Coated
Access Opening
SIDE
Hub Location
TEE
Dimensions and Weight
Hub Size
2 INCH
Size
3.6 Inch Height
Descriptions
Description
2" FORM 8 T FITTING
Long Description
CONDUIT BODY, 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL (BODY), STAINLESS STEEL (SCREW) MATERIAL; 3.6 INCH HEIGHT SIZE; RIGID CONDUIT USED ON; 2 INCH HUB SIZE; SCREW INSTALLATION; T CONFIGURATION; 3 HUB(S)
Additional Information
Enclosure Type IP69; Cover Seal Type V-Seal Gasket; Applicable Standard IEC, ISO 9001
Commodity Description
STEEL CONDUIT BODIES & COVERS
Product Type
Conduit Body
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 2 INCH HUB SIZE; SCREW INSTALLATION; T CONFIGURATION; 3 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; PLASTIC ENCAPSULATED STAINLESS STEEL SCREW COVER TYPE; TEE HUB LOCATION; FORM 8 FORM TYPE; SIDE ACCESS OPENING; COVER SEAL V-SEAL GASKET; ENCLOSURE RATING NEMA 4X, IP69; APPLICABLE STANDARD IEC, ISO 9001
Additional Information
Form Type
FORM 8
Manufacturer Information
Manufacturers Part Number
PRHT68
Brand
PLASTIBOND
GTIN
00784011204144
UPC
784011204144
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
11.6999
Carton
1
Package
2
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Installation
SCREW
Configuration
T
Approval
UL (Canada and US), UL 514A/D, UL 4X, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PRHT68.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PRHT68.

2 Form 8 T Fitting
  • Our Part #: T68
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRHT68
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($407.00) ·
T68 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$407.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat