PRHNIP34X8 - 3/4X8 Nipple

Plastibond

  • $46.85 (Each)
  • $46.85 (Each)

  • $4,685.08 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
PRHNIP34X8
Manufacturer
Plastibond
Manufacturer's Part Number
PRHNIP-3/4X8
Description
3/4X8 Nipple
3/4X8 Nipple
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
N/A
UNSPSC
N/A
UPC/GTIN
784011210121 / 00784011210121
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.85 (Each)
Carton
$46.85 (Each)
Resources
Images
 
 
PRHNIP34X8 - Small Image
 
PRHNIP34X8 - Large Image
Attachments
 
 
PRHNIP34X8 - Specification Sheet
Features
Material
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior, A Clear Urethane Coated Thread
Dimensions and Weight
Length
8 INCH
Descriptions
Description
3/4X8 NIPPLE
Long Description
CONDUIT NIPPLE, STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR, A CLEAR URETHANE COATED THREAD FINISH; 8 INCH; ETL, UL 6, UL (CANADA AND US), CSA C22.2 APPROVAL; 25 STANDARD PACKAGE; 3/4 INCH TRADE SIZE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Metric Size Designator 21; Outside Wall Thickness 0.107 Inch; Internal Inside Diameter 0.836 Inch; Diameter with Coating 1.13 Inch; Thread Protector Color Red
Product Type
Conduit Nipple
extra long description
STANDARD TYPE; GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 8 INCH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; THREADED END TYPE; DIAMETER 1.13 INCH; THREAD PROTECTOR COLOR RED; PRHNIP MODEL
Additional Information
End Type
THREADED
Manufacturer Information
Manufacturers Part Number
PRHNIP-3/4X8
Brand
PLASTIBOND
Model
PRHNIP
GTIN
00784011210121
UPC
784011210121
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
3/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
25
Weight per each
0.78
Carton
1
Uses, Certifications, and Standards
Approval
ETL, UL 6, UL (Canada and US), CSA C22.2
You must have an account to view stock levels

* All prices subject to change.