PRHNIP2X6 - 2X6 Ridgid Plasti-Bond Nipple

Plastibond

  • $69.81 (Each)
  • $69.81 (Each)

  • $6,981.11 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PRHNIP2X6
Manufacturer
Plastibond
Manufacturer's Part Number
PRHNIP-2X6
Description
2X6 Ridgid Plasti-Bond Nipple
2X6 Nipple
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
Diecast Emt Fittings
UNSPSC
N/A
UPC/GTIN
784011210541 / 00784011210541
Weight per unit
180 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.81 (Each)
Carton
$69.81 (Each)
Resources
Images
 
 
PRHNIP2X6 - Small Image
 
PRHNIP2X6 - Large Image
Attachments
 
 
PRHNIP2X6 - Specification Sheet
Features
Material
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior, A Clear Urethane Coated Thread
Dimensions and Weight
Length
6 INCH
Descriptions
Description
2X6 RIDGID PLASTI-BOND NIPPLE
Product Type
Conduit Nipple
extra long description
STANDARD TYPE; GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 6 INCH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 10 PER PACK STANDARD PACKAGE; 2 INCH TRADE SIZE; THREADED END TYPE; DIAMETER 2.455 INCH; THREAD PROTECTOR COLOR BLUE; PRHNIP MODEL
Long Description
CONDUIT NIPPLE, STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR, A CLEAR URETHANE COATED THREAD FINISH; 6 INCH; ETL, UL 6, UL (CANADA AND US), CSA C22.2 APPROVAL; 10 STANDARD PACKAGE; 2 INCH TRADE SIZE
Additional Information
Metric Size Designator 53; Outside Wall Thickness 0.146 Inch; Internal Inside Diameter 2.083 Inch; Diameter with Coating 2.455 Inch; Thread Protector Color Blue
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
End Type
THREADED
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRHNIP-2X6
Model
PRHNIP
GTIN
00784011210541
UPC
784011210541
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Trade Size
Trade Size
2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
10
Weight per each
180
Carton
1
Uses, Certifications, and Standards
Approval
ETL, UL 6, UL (Canada and US), CSA C22.2
You must have an account to view stock levels

* All prices subject to change.