PRHNIP12X3 - 1/2X3 Nipple

Plastibond

  • $37.56 (Each)
  • $37.56 (Each)

  • $3,756.49 (Per 100)

In-Stock: 0 available locally (Alexandria, LA) (change location)
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
PRHNIP12X3
Manufacturer
Plastibond
Manufacturer's Part Number
PRHNIP-1/2X3
Description
1/2X3 Nipple
1/2X3 Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
784011209965 / 00784011209965
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.56 (Each)
Carton
$37.56 (Each)
Stock Availability
Alexandria
0
All Stores
0
Resources
Images
 
 
PRHNIP12X3 - Large Image
Attachments
 
 
PRHNIP12X3 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior, A Clear Urethane Coated Thread
Dimensions and Weight
Length
3 INCH
Descriptions
Long Description
CONDUIT NIPPLE, STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR, A CLEAR URETHANE COATED THREAD FINISH; 3 INCH; ETL, UL 6, UL (CANADA AND US), CSA C22.2 APPROVAL; 25 STANDARD PACKAGE; 1/2 INCH TRADE SIZE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Metric Size Designator 16; Outside Wall Thickness 0.104 Inch; Internal Inside Diameter 0.632 Inch; Diameter with Coating 0.92 Inch; Thread Protector Color Black
Description
1/2X3 NIPPLE
Product Type
Conduit Nipple
extra long description
STANDARD TYPE; GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 3 INCH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 PER PACK STANDARD PACKAGE; 1/2 INCH TRADE SIZE; THREADED END TYPE; DIAMETER 0.92 INCH; THREAD PROTECTOR COLOR BLACK; PRHNIP MODEL
Additional Information
End Type
THREADED
Manufacturer Information
Model
PRHNIP
Brand
PLASTIBOND
Manufacturers Part Number
PRHNIP-1/2X3
GTIN
00784011209965
UPC
784011209965
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
25
Weight per each
0.21
Carton
1
Uses, Certifications, and Standards
Approval
ETL, UL 6, UL (Canada and US), CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Alexandria Area