PRHELB2X45 - 2" 45D Standard Elbow

Plastibond

  • $101.24 (Each)
  • $101.24 (Each)

  • $1,012.42 (Per 10)

  • $10,124.24 (Per 100)
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
PRHELB2X45
Manufacturer
Plastibond
Manufacturer's Part Number
PRHELB-2X45
Description
2" 45D Standard Elbow
2X45 Standard Elbow
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
N/A
UPC/GTIN
784011200344 / 00784011200344
Weight per unit
6.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$101.24 (Each)
Carton
$101.24 (Each)
Standard Packaging
$1,012.42 (Per 10)
Resources
Images
 
 
PRHELB2X45 - Small Image
 
PRHELB2X45 - Large Image
Attachments
 
 
PRHELB2X45 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior
Descriptions
Long Description
FACTORY BENT ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; 3/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 45 DEGREE BEND ANGLE
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; 3/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 45 DEGREE BEND ANGLE; 8.27 INCH BEND RADIUS; REDH2OT[R] BRAND; SIZE 2.083 INCH ID X 2.455 INCH OD; THREADED PROTECTOR CAP COLOR BLUE; PRHELB MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Size 2.083 Inch ID x 2.455 Inch OD; Threaded Protector Cap Color Blue
Description
2" 45D STANDARD ELBOW
Product Type
Factory Bent Elbow
Additional Information
Bend Angle
45 Degree
Bend Radius
8.27 Inch
End Type
EXTERNAL THREADED
Manufacturer Information
Model
PRHELB
Brand
PLASTIBOND
Manufacturers Part Number
PRHELB-2X45
GTIN
00784011200344
UPC
784011200344
Taxonomies, Classifications, and Categories
Type
STANDARD RADIUS
Category Description
DIECAST EMT FITTINGS
Trade Size
Trade Size
3/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
6.9
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PRHELB2X45.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PRHELB2X45.

2X45 Standard Elbow
  • Our Part #: PBEL6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRHELB-2X45
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($101.24) ·
PBEL6 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$101.24

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat