PRHELB12X45 - 1/2X45 Standard Elbow

Plastibond

  • $37.26 (Each)
  • $37.26 (Each)

  • $3,725.97 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PRHELB12X45
Manufacturer
Plastibond
Manufacturer's Part Number
PRHELB-1/2X45
Description
1/2X45 Standard Elbow
1/2X45 Standard Elbow
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
N/A
UNSPSC
N/A
UPC/GTIN
784011200146 / 00784011200146
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.26 (Each)
Carton
$37.26 (Each)
Resources
Images
 
 
PRHELB12X45 - Small Image
 
PRHELB12X45 - Large Image
Attachments
 
 
PRHELB12X45 - Specification Sheet
Features
Material
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior
Descriptions
Description
1/2X45 STANDARD ELBOW
Long Description
FACTORY BENT ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; 1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 45 DEGREE BEND ANGLE
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; 1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 45 DEGREE BEND ANGLE; 4.25 INCH BEND RADIUS; REDH2OT[R] BRAND; SIZE 0.632 INCH ID X 0.92 INCH OD; THREADED PROTECTOR CAP COLOR BLACK; PRHELB MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Size 0.632 Inch ID x 0.92 Inch OD; Threaded Protector Cap Color Black
Product Type
Factory Bent Elbow
Additional Information
Bend Radius
4.25 INCH
Bend Angle
45 Degree
End Type
EXTERNAL THREADED
Manufacturer Information
Manufacturers Part Number
PRHELB-1/2X45
Brand
PLASTIBOND
Model
PRHELB
GTIN
00784011200146
UPC
784011200146
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
STANDARD RADIUS
Trade Size
Trade Size
1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.85
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
You must have an account to view stock levels

* All prices subject to change.