PRHELB114X90 - 1-1/4" 90D Standard Elbow

Plastibond

  • $62.08 (Each)
  • $62.08 (Each)

  • $1,241.69 (Per 20)

  • $6,208.46 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PRHELB114X90
Manufacturer
Plastibond
Manufacturer's Part Number
PRHELB-1-1/4X90
Description
1-1/4" 90D Standard Elbow
1-1/4X90 Standard Elbow
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011200283 / 00784011200283
Weight per unit
3.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.08 (Each)
Carton
$62.08 (Each)
Standard Packaging
$1,241.69 (Per 20)
Resources
Images
 
 
PRHELB114X90 - Small Image
 
PRHELB114X90 - Large Image
Attachments
 
 
PRHELB114X90 - Specification Sheet
Features
Material
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior
Descriptions
Long Description
ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; 1-1/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Size 1.624 Inch ID x 1.98 Inch OD; Threaded Protector Cap Color Black
Description
1-1/4" 90D STANDARD ELBOW
Product Type
Elbow
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 20 PER PACK STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 7.25 INCH BEND RADIUS; NIPPLE LENGTH 17-3/4 INCH; THREAD PROTECTOR COLOR RED; PRHELB MODEL
Additional Information
Bend Radius
7.25 INCH
End Type
EXTERNAL THREADED
Bend Angle
90 Degree
Manufacturer Information
Model
PRHELB
Brand
PLASTIBOND
Manufacturers Part Number
PRHELB-1-1/4X90
GTIN
00784011200283
UPC
784011200283
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
STANDARD RADIUS
Trade Size
Trade Size
1-1/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
3.08
Carton
1
Package
20
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
You must have an account to view stock levels
These alternate items can be purchased instead of PRHELB114X90.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PRHELB114X90.

1-1/4X90 Standard Elbow
  • Our Part #: 114ELL90
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRHELB-1-1/4X90
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($62.08)
114ELL90 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$62.08

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to PRHELB114X90, though they may not be 100% alike.

Standard Radius Elbow, 40 Mil PVC Coated, Pipe Size 1-1/4 Inch/35 Metric, Angle ...
  • Our Part #: ELL114G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ELL11/4-G
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($827.00)
ELL114G - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$82.70

Each

QTY:
Each
Add

* All prices subject to change.