PRHELB112X90X24 - 1-1/2" 90D 24"R Long Radius Elbow

Plastibond

  • $310.80 (Each)
  • $310.80 (Each)

In-Stock: 0 available locally (League City, TX) (change location)
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
PRHELB112X90X24
Manufacturer
Plastibond
Manufacturer's Part Number
PRHELB-1-1/2X90X24
Description
1-1/2" 90D 24"R Long Radius Elbow
1-1/2X90X24 LG Radius Elbow
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
N/A
UPC/GTIN
784011201525 / 00784011201525
Weight per unit
13.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$310.80 (Each)
Stock Availability
League City
0 (Find nearest stock)
Deer Park
0
All Stores
4
Resources
Images
 
 
PRHELB112X90X24 - Large Image
Attachments
 
 
PRHELB112X90X24 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior
Descriptions
Description
1-1/2" 90D 24"R LONG RADIUS ELBOW
Product Type
Elbow
extra long description
SPECIAL LARGE RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 1 PER PACK STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 24 INCH BEND RADIUS; NIPPLE LENGTH 54 INCH; THREAD PROTECTOR COLOR BLACK; PRHELB MODEL
Long Description
ELBOW, SPECIAL RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; 1-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Size 1.624 Inch ID x 1.98 Inch OD; Threaded Protector Cap Color Black
Additional Information
Bend Radius
24 INCH
Bend Angle
90 Degree
End Type
EXTERNAL THREADED
Manufacturer Information
Manufacturers Part Number
PRHELB-1-1/2X90X24
Brand
PLASTIBOND
Model
PRHELB
GTIN
00784011201525
UPC
784011201525
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
SPECIAL RADIUS
Trade Size
Trade Size
1-1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
13.3999
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
4 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat