PRGUAT36 - 1" Redhot Guat Body With Alu Cover

Plastibond

  • $359.88 (Each)
  • $359.88 (Each)

  • $1,439.52 (Per 4)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
PRGUAT36
Manufacturer
Plastibond
Manufacturer's Part Number
PRGUAT36
Description
1" Redhot Guat Body With Alu Cover
1 Guat Body With Al Cover
Slang Terms

Categories
Steel - Bodies & Covers
Classification
All Plastibond Fittings
UNSPSC
39121308 - Outlet box
UPC/GTIN
784011206186 / 00784011206186
Weight per unit
3.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$359.88 (Each)
Standard Packaging
$1,439.52 (Per 4)
Resources
Images
 
 
PRGUAT36 - Small Image
 
PRGUAT36 - Large Image
Attachments
 
 
PRGUAT36 - Specification Sheet
Features
Hub Location
(2) Side, (1) Top
Material
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal
Number of Hubs
3 IN
Shape
Round
Material, Color, and Finish
Style
T
Dimensions and Weight
Hub Size
1 INCH
Cover Opening Diameter
3 INCH
Descriptions
Description
1" REDHOT GUAT BODY WITH ALU COVER
Product Type
Conduit Body and Cover
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; ROUND SHAPE; 1 INCH HUB SIZE; 3 HUB(S); UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; CLASS I DIV 1 AND 2 GROUP C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III, NEMA 3/4 ENCLOSURE; EXTERNALLY THREADED COVER TYPE; GUAT STYLE; (3) SIDE HUB LOCATION; EXTERNAL HUB TYPE; 3 INCH COVER OPENING DIAMETER; INCLUDES COPPER-FREE ALUMINUM COVER; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI C33.27,
Long Description
CONDUIT BODY AND COVER, 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL MATERIAL; ROUND SHAPE; 1 INCH HUB SIZE; 3 HUB(S); UL 514A/514D/1203, UL (CANADA AND US), CSA C22.2 APPROVAL
Additional Information
Cover Material Copper-Free Aluminum; Applicable Standard ANSI C 33.27, NEC/CEC, ISO 9001
Commodity Description
STEEL CONDUIT BODIES & COVERS
Manufacturer Information
Manufacturers Part Number
PRGUAT36
Brand
PLASTIBOND
Model
GUAT
GTIN
00784011206186
UPC
784011206186
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
3.2
Carton
1
Package
4
Uses, Certifications, and Standards
Enclosure
NEMA/EEMAC 3/4, Class I Div 1/2 Group C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Approval
UL 514A/514D/1203, UL (Canada and US), CSA C22.2
You must have an account to view stock levels

* All prices subject to change.

false