PREYS4SA - 1-1/4" Redhot Alu Eys Sealing Fitting

Plastibond

  • $238.56 (Each)
  • $238.56 (Each)

  • $1,192.80 (Per 5)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PREYS4SA
Manufacturer
Plastibond
Manufacturer's Part Number
PREYS4SA
Description
1-1/4" Redhot Alu Eys Sealing Fitting
1-1/4 Al Eys Sealing Fitting
Slang Terms

Categories
Rigid Conduit Fittings - Aluminum
Classification
All Plastibond Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011218493 / 00784011218493
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$238.56 (Each)
Standard Packaging
$1,192.80 (Per 5)
Resources
Images
 
 
PREYS4SA - Small Image
 
PREYS4SA - Large Image
Attachments
 
 
PREYS4SA - Specification Sheet
Features
Material
2 MIL RED URETHANE COATED ALUMINUM INSIDE, 40 MIL GRAY PVC COATED ALUMINUM OUTSIDE
Descriptions
Description
1-1/4" REDHOT ALU EYS SEALING FITTING
Product Type
Sealing Fitting
extra long description
HUB TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) ALUMINUM MATERIAL; FEMALE CONNECTION TYPE; UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; CLASS I DIV 1 AND 2 GROUP C D, CLASS II DIV 1 GROUP F G, CLASS II DIV 2 GROUP F G, CLASS III ENCLOSURE; 1-1/4 INCH TRADE SIZE; VERTICAL/HORIZONTAL MOUNTING POSITION; 1.72 INCH TURNING RADIUS; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; EYS MODEL
Long Description
SEALING FITTING, HUB TYPE; 2 MIL RED URETHANE COATED ALUMINUM INSIDE, 40 MIL GRAY PVC COATED ALUMINUM OUTSIDE MATERIAL; FEMALE, FEMALE CONNECTION TYPE; UL 886, CSA C22.2 APPROVAL; CLASS I GROUP C D, CLASS II GROUP E F G, CLASS III ENCLOSURE
Commodity Description
Rigid Conduit Fittings - Aluminum
Additional Information
Connection Type
FEMALE, FEMALE
Turning Radius
1.72 INCH
Mounting Position
VERTICAL
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PREYS4SA
Model
EYS
GTIN
00784011218493
UPC
784011218493
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
HUB
Trade Size
Trade Size
1-1/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
1.2
Carton
1
Package
5
Uses, Certifications, and Standards
Enclosure
CLASS I GROUP C D, CLASS II GROUP E F G, CLASS III
Approval
UL 886, CSA C22.2
You must have an account to view stock levels
These alternate items can be purchased instead of PREYS4SA.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PREYS4SA.

1-1/4 Al Eys Sealing Fitting
  • Our Part #: PBEYS4SAL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PREYS4SA
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 5 ($1,192.80)
PBEYS4SAL - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$238.56

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.