PREYS21SA - 3/4" Redhot Alu Eys Sealing Fitting

Plastibond

  • $189.84 (Each)
  • $189.84 (Each)

  • $1,518.72 (Per 8)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PREYS21SA
Manufacturer
Plastibond
Manufacturer's Part Number
PREYS21SA
Description
3/4" Redhot Alu Eys Sealing Fitting
3/4 Al Eys Sealing Fitting
Slang Terms

Categories
Rigid Conduit Fittings - Aluminum
Classification
All Plastibond Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011218585 / 00784011218585
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$189.84 (Each)
Standard Packaging
$1,518.72 (Per 8)
Resources
Images
 
 
PREYS21SA - Small Image
 
PREYS21SA - Large Image
Attachments
 
 
PREYS21SA - Specification Sheet
Features
Material
2 Mil Red Urethane Coated Aluminum Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior
Descriptions
Description
3/4" REDHOT ALU EYS SEALING FITTING
Long Description
SEALING FITTING, HUB TYPE; 2 MIL RED URETHANE COATED ALUMINUM BODY INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL BODY EXTERIOR MATERIAL; MALE, FEMALE CONNECTION TYPE; UL (CANADA AND US), ETL APPROVAL
Commodity Description
Rigid Conduit Fittings - Aluminum
Product Type
Sealing Fitting
extra long description
HUB TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) ALUMINUM MATERIAL; FEMALE CONNECTION TYPE; UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; CLASS I DIV 1 AND 2 GROUP A B C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III ENCLOSURE; 3/4 INCH TRADE SIZE; VERTICAL/HORIZONTAL MOUNTING POSITION; 1.25 INCH TURNING RADIUS; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; EYS MODEL
Additional Information
Turning Radius
1.25 INCH
Connection Type
MALE, FEMALE
Mounting Position
VERTICAL/HORIZONTAL
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PREYS21SA
Model
EYS
GTIN
00784011218585
UPC
784011218585
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
HUB
Trade Size
Trade Size
3/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.5
Carton
1
Package
8
Uses, Certifications, and Standards
Enclosure
Class I Division 1 and 2 Groups A B C D, Class II Division 1 Groups E F G, Class II Division 2 Groups F G, Class III
Approval
UL (Canada and US), ETL
You must have an account to view stock levels
These alternate items can be purchased instead of PREYS21SA.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PREYS21SA.

3/4 Al Eys Sealing Fitting
  • Our Part #: PBEYS21SAL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PREYS21SA
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 8 ($1,518.72)
PBEYS21SAL - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$189.84

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.