PREYS21 - 3/4 F/F Sealing Fitting

Plastibond

  • $185.67 (Each)
  • $185.67 (Each)

Available from manufacturer.
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
PREYS21
Manufacturer
Plastibond
Manufacturer's Part Number
PREYS21
Description
3/4 F/F Sealing Fitting
3/4 F/F Sealing Fitting
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011206599 / 00784011206599
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$185.67 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
PREYS21 - Specification Sheet
Images
 
 
PREYS21 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior
Descriptions
Description
3/4 F/F SEALING FITTING
Product Type
Sealing Fitting
extra long description
HUB TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; FEMALE CONNECTION TYPE; UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; CLASS I DIV 1 AND 2 GROUP A B C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III ENCLOSURE; 3/4 INCH TRADE SIZE; VERTICAL/HORIZONTAL MOUNTING POSITION; 1.25 INCH TURNING RADIUS; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; EYS MODEL
Long Description
SEALING FITTING, HUB TYPE; 2 MIL RED URETHANE COATED FERROUS METAL BODY INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL BODY EXTERIOR MATERIAL; FEMALE, FEMALE CONNECTION TYPE; UL (CANADA AND US), ETL APPROVAL
Commodity Description
STEEL SEALING BODIES
Additional Information
Turning Radius
1.25 INCH
Connection Type
FEMALE, FEMALE
Mounting Position
VERTICAL/HORIZONTAL
Manufacturer Information
Manufacturers Part Number
PREYS21
Brand
PLASTIBOND
Model
EYS
GTIN
00784011206599
UPC
784011206599
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
HUB
Trade Size
Trade Size
3/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
1.1
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Division 1 and 2 Groups A B C D, Class II Division 1 Groups E F G, Class II Division 2 Groups F G, Class III
Approval
UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area