PRCPLGAL34 - 3/4" Alu Coupling

Plastibond

  • $15.34 (Each)
  • $15.34 (Each)

  • $767.24 (Per 50)

  • $1,534.49 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
PRCPLGAL34
Manufacturer
Plastibond
Manufacturer's Part Number
PRCPLG-AL-3/4
Description
3/4" Alu Coupling
3/4 Al Coupling
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Aluminum
Classification
N/A
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011212590 / 00784011212590
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.34 (Each)
Carton
$15.34 (Each)
Standard Packaging
$767.24 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
147
Resources
Images
 
 
PRCPLGAL34 - Large Image
Attachments
 
 
PRCPLGAL34 - Specification Sheet
Features
Material
Aluminum
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior
Descriptions
Description
3/4" ALU COUPLING
Product Type
Coupling
extra long description
ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 50 PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; THREADED END TYPE; TYPE STRAIGHT TAPPED; THREADS PER INCH 14; PRCPLG MODEL
Long Description
COUPLING, ALUMINUM MATERIAL; 2 MIL RED URETHANE COATED OVER GALVANIZED THREADS INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL (CANADA AND US), UL 6/6A, CSA C22.2, ETL APPROVAL; 50 STANDARD PACKAGE; 3/4 INCH TRADE SIZE; THREADED END TYPE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Additional Information
Total Length of Threads to Vanish Point 0.7935 Inch; Effective Length 0.5457 Inch; Pitch Diameter 0.9677 Inch; Outside Diameter 1.531 Inch; Thread per Inch 14
Additional Information
End Type
THREADED
Manufacturer Information
Manufacturers Part Number
PRCPLG-AL-3/4
Brand
PLASTIBOND
GTIN
00784011212590
UPC
784011212590
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
3/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
50 FT
Weight per each
0.12
Carton
1
Package
50
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6/6A, CSA C22.2, ETL
Total availability: 147

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Tulsa
15 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.