PRCPLG212 - 2-1/2" Plasti-Bond Coupling

Plastibond

  • $70.81 (Each)
  • $70.81 (Each)

  • $637.32 (Per 9)

  • $7,081.38 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PRCPLG212
Manufacturer
Plastibond
Manufacturer's Part Number
PRCPLG-2-1/2
Description
2-1/2" Plasti-Bond Coupling
2-1/2 Coupling
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
All Plastibond Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011200672 / 00784011200672
Weight per unit
2.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.81 (Each)
Carton
$70.81 (Each)
Standard Packaging
$637.32 (Per 9)
Resources
Images
 
 
PRCPLG212 - Small Image
 
PRCPLG212 - Large Image
Attachments
 
 
PRCPLG212 - Specification Sheet
Features
Material
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior
Descriptions
Description
2-1/2" PLASTI-BOND COUPLING
Product Type
Coupler
extra long description
STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 9 PER PACK STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; THREADED END TYPE; TYPE STRAIGHT TAPPED; THREADS PER INCH 8; PRCPLG MODEL
Long Description
COUPLER, STEEL MATERIAL; 2 MIL RED URETHANE COATED OVER GALVANIZED THREADS INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL (CANADA AND US), UL 6/6A, CSA C22.2, ETL APPROVAL; 9 STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; THREADED END TYPE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Total Length of Threads to Vanish Point 1.5712 Inch; Effective Length 1.1375 Inch; Pitch Diameter 2.7195 Inch; Outside Diameter 3.594 Inch; Thread per Inch 8
Additional Information
End Type
THREADED
Manufacturer Information
Manufacturers Part Number
PRCPLG-2-1/2
Brand
PLASTIBOND
GTIN
00784011200672
UPC
784011200672
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
2-1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
9
Weight per each
2.33
Carton
1
Package
9
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6/6A, CSA C22.2, ETL
You must have an account to view stock levels
These alternate items can be purchased instead of PRCPLG212.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PRCPLG212.

2-1/2 Coupling
  • Our Part #: CPL212
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRCPLG-2-1/2
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 9 ($637.32)
CPL212 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$70.81

Each

QTY:
Each
Add

* All prices subject to change.